Zoro Homepage

DIN Rail, Single Phase Relay, 5 A, Screw

  • Mfr # RM17UBE15

  • Zoro # G0572050


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
250VAC/DC
Current Rating
5 A
Features
Overvoltage And Undervoltage Detection; For Power On LED (Green); For Relay On LED (Yellow); Non Reversible Polarity On Dc Supply; Self-Powered; Overvoltage And Undervoltage Detection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM17UBE15
Zoro #
G0572050
UPC #
785901696056
Country of Origin
Indonesia

Dimensions

Body Width - Relay
17.5 mm

Details

Item
Single Phase Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
250VAC/DC
Current Rating
5 A
Features
Overvoltage And Undervoltage Detection; For Power On LED (Green); For Relay On LED (Yellow); Non Reversible Polarity On Dc Supply; Self-Powered; Overvoltage And Undervoltage Detection
Standards
EN/IEC 60255-6; UL; GL; GOST; C-tick; CSA; CE
Power Consumption - Relay
1 W; 0-3 VA
Switching Power
1250 VA
Switching Voltage
250 V AC/DC
Operating Temp. Range
-20-50°C
Status Indicator
No Indicator

Description

Single Phase Relay, Status Indicator No Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.