Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disconnect Switch, Fusible, 3P, External Frontal

  • Mfr # GS1DU3

  • Zoro # G3576200


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3P
Current Rating
30 A
For Fuse Class
Class J
Voltage
690 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS1DU3
Zoro #
G3576200
UPC #
-
Country of Origin
France

Dimensions

Depth
99 mm
Height
116 mm
Width
105 mm
Fuse Size
J

Details

Item
Disconnect Switch
Protection Method
Fusible
Contact Form
3P
Current Rating
30 A
For Fuse Class
Class J
Voltage
690 V
Handle Type
External Frontal
Standards
CSA C22.2 No 5 || UL 489
Mounting Support
plate || rail
Rated Operational Power In W
15 kW 400 V || 18.5 kW 500 V || 25 kW 690 V
Product Certifications
LOVAG || LROS (Lloyds register of shipping) || ASEFA
Protected Poles Description
3t
Network Frequency
50/60 Hz
Tightening Torque
power circuit 3-3 N.m
Device Application
protection
Network Type
AC || DC
Design
compact
Ambient Air Temperature For Storage
-40-80°C
Electrical Durability
6000 cycles
Mechanical Durability
10000 cycles
Ambient Air Temperature For Operation
-20-70°C
Ip Degree Of Protection
IP20 IEC 60529 with terminal cover)
Product Or Component Type
switch-disconnector-fuse
Fire Resistance
960°C body IEC 60695-2-1
Poles Description
3P
Short-Circuit Withstand
5.5 kA
Product Name
TeSys GS
Range
TeSys
Type Of Operating Handle
external frontal
Device Short Name
GS1D
Connections - Terminals
power circuit lugs-ring terminals 2-6 mm²
Contacts Type And Composition
3 NO

Description

TeSys GS,disconnect switch,fuse,3 P,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.