Schneider Electric
Discrete output module X80-16 outputs
Mfr # BMXDDO1602
Zoro # G300422806
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$271.99
Free 30-Day Returns
Key Features
- Height 2.2"
- Width 4.4"
- Length 4.7"
- Operating Altitude 0 to 6561.68 ft (0 to 2000 m) || 2000 to 5000 m with derating factor
- Reverse Polarity Protection reverse mounted diode
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HG)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 1/2" Stud PK, Connection Material: Tin-Plated Copper (84-2425)
- SOUTHWIRE Magnetic J Hook 1-5/16 90 Lb Pull Out Strength Retainer Pin (JHK-21MAG)
- WIREMOLD Plugmold, Bk, 3 TR Otlet, 3 USB Port, 5 ft. (BK20GB509TRUSBA)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 16 Output, 100-240VAC (TM221CE40R)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B261BD)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B201BD)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2A101FU)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR3B261B)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B101FU)
- ALLEN BRADLEY Plc 1769L30ER (1769-L30ER)
- Schneider Electric Programmable Logic Controls (PLC)