Zoro Homepage

Double contact block, Harmony XAC, spring return, front mounting, single speed CO

  • Mfr # XESD1181

  • Zoro # G0564481


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA C22.2 No 14 || EN 60947-5-1 || IEC 60947-5-1
Ambient Air Temperature For Operation
-25-70°C
Contact Operation
snap action
Product Compatibility
XACB || XACM
Electrical Circuit Type
control circuit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XESD1181
Zoro #
G0564481
UPC #
785901641063
Country of Origin
Czechia

Details

Item
Pendant Station Contact 600Vac 10A Xe
Standards
CSA C22.2 No 14 || EN 60947-5-1 || IEC 60947-5-1
Ambient Air Temperature For Operation
-25-70°C
Contact Operation
snap action
Product Compatibility
XACB || XACM
Electrical Circuit Type
control circuit
[Ithe] Conventional Enclosed Thermal Current
10 A
Shock Resistance
100 gn IEC 60068-2-27
Terminals Description Iso N°1
B || (13-14-11-12)OF
Mounting Of Block
front mounting
Terminal Identifier
(13-14)NO || (11-12)NC
Contact Block Type
double
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Contact Code Designation
A300 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A || Q300 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A
Electrical Shock Protection Class
class II IEC 61140
Contact Block Application
single speed
[Ui] Rated Insulation Voltage
500 V 3)IEC 60947-1
Rated Operational Power In W
140 W DC-13 1000000 cycles 60 cyc/mn 24 V 0.5 inductive IEC 60947-5-1 appendix C || 140 W DC-13 1000000 cycles 60 cyc/mn 48 V 0.5 inductive IEC 60947-5-1 appendix C || 95 W DC-13 1000000 cycles 60 cyc/mn 120 V 0.5 inductive IEC 60947-5-1 appendix C
Short-Circuit Protection
10 A fuse protection cartridge gG
Connections - Terminals
screw clamp terminals, 1 x 2.5 mm² with or without cable end || screw clamp terminals, 2 x 1.5 mm² with or without cable end
Mechanical Interlocking
with mechanical interlocking
Mechanical Durability
1000000 cycles
Component Name
XESD
Operating Force
15 N || 25 N
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Rated Operational Power In Va
100 VA AC-15 1000000 cycles 60 cyc/mn 48 V 50/60 Hz 0.5 inductive || 450 VA AC-15 1000000 cycles 60 cyc/mn 127 V 50/60 Hz 0.5 inductive || 50 VA AC-15 1000000 cycles 60 cyc/mn 24 V 50/60 Hz 0.5 inductive || 750 VA AC-15 1000000 cycles 60 cyc/mn 230 V 50/60 Hz 0.5 inductive
Product Or Component Type
contact block
Type Of Operator
2 spring return
Terminals Description Iso N°2
B || (23-24-21-22)OF
Maximum Resistance Across Terminals
25 MOhm
Ambient Air Temperature For Storage
-40-70°C
Range of Product
Harmony XAC

Description

Pendant Station Contact 600Vac 10A Xe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.