Zoro Homepage

EMC Filter, 7.24x4.61x1.57, ATV12

  • Mfr # VW3A4417

  • Zoro # G2393964


product price: $260.99
/ea
Free Shipping & Returns

Key Features

For Use With
ATV12 Drive H075F1, ATV12 Drives HU15M2, to HU22M2
Function
Reduces EMC Emissions
Mounting Type
Panel Mount
Protects
External Electronics
Overall Depth
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A4417
Zoro #
G2393964
UPC #
785901989271
Country of Origin
Hungary

Dimensions

Overall Depth
1.57 in
Overall Length
7.24 in
Overall Width
4.61 in

Details

Item
EMC Filter
For Use With
ATV12 Drive H075F1, ATV12 Drives HU15M2, to HU22M2
Function
Reduces EMC Emissions
Mounting Type
Panel Mount
Protects
External Electronics
Compatible with Manufacturer Part Number
Mfr. No. ATV12H075F1, Mfr. No. ATV12HU15M2, Mfr. No. ATV12HU22M2

Description

EMC Filter, For Use with Series Altivar 12, Compatible with Manufacturer Part Number Mfr. No. ATV12H075F1, Mfr. No. ATV12HU15M2, Mfr. No. ATV12HU22M2, For Use With Grainger Item Number 5WJK2, 5WJK5, 5WJK7, For Use With ATV12 Drive H075F1, ATV12 Drives HU15M2, to HU22M2, Overall Depth 1.57 in, Overall Length 7.24 in, Overall Width 4.61 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.