Zoro Homepage

IEC Magnetic Contactor, 1NO, 120V AC, 3 P, Reversing, Screw Clamp

  • Mfr # LC2K1210G7

  • Zoro # G0568760


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Reversing Capability
Reversing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC2K1210G7
Zoro #
G0568760
UPC #
785901836513
Country of Origin
France

Dimensions

Depth
57 mm
Height
58 mm
Width
90 mm
Working Height
6561.68 ft

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Standards
EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA, TC IEC 60068, TC DIN 50016
Coil Volts
120 V AC
Action
Reversing
Series
LC2K
Features
Preassembled with Reversing Power Busbar
Application
Motor Control, Resistive Load
Watts Loss
1.3W
Impulse Withstand Voltage
8 kV
Overvoltage Category
CAT III
Switching Current
5 mA (Signalling Circuit)
Rated Breaking Capacity
110 A @ 440V, 80 A @ 500V, 70 A @ 660 to 690V
Switching Voltage
17 V (Signalling Circuit)
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Mounts On
Plate, Rail
Electrical Connection
Screw Clamp Terminals
Inrush VA
30 VA
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Impedance
3 mOhm
IP Rating
IP20
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Tightening Torque
0.8 to 1.3 Nm
Thermal Amperage
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)
Rated Insulation Volts
600/690V
Operating Speed
3600 cycles per hr
Net Weight
0.39 kg
Operating Time
10 to 20 ms (Coil Energisation and NO Closing), 10 to 20 ms (Coil De-Energisation and NO Opening)
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Rated Voltage
690V AC
Hold VA
4.5 VA
Mechanical Durability
5 Mcycles
Electrical Durability
0.3 Mcycles (20 A, AC-1, Less than 440 V); 1.3 Mcycles (12 A, AC-3, Less than 440 V); 1.3 Mcycles (12 A, AC-3e, Less than 440 V)
Rated Short-Time Withstand Current
115 A (at 50°C for 1 s Power Circuit), 105 A (at 50°C for 5 s Power Circuit), 100 A (at 50°C for 10 s Power Circuit), 75 A (at 50°C for 30 s Power Circuit), 55 A (at 50°C for 1 min Power Circuit), 50 A (at 50°C for 3 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit), 25 A (at 50°C for 15 min Power Circuit)
Signalling Circuit Frequency
Less Than 400 Hz
Rated Making Capacity
144 A @ 690V (AC Power Circuit), 110 A (AC Signalling Circuit)
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Max. Operating Watts
4 kW (at 480V AC 50/60 Hz), 4 kW (at 500 to 600V AC 50/60 Hz), 4 kW (at 660 to 690V AC 50/60 Hz), 3 kW (at 220 to 230V AC 50/60 Hz), 5.5 kW (at 380 to 415VAC 50/60 Hz), 5.5 kW (at 440V AC 50/60 Hz)
Full Load Current - Inductive
12 A
Full Load Current - Resistive
20 A

Description

The Schneider Electric IEC Magnetic Contactor LC2K is a three-pole, reversing action device with a 1NO auxiliary contact and a 120 V AC coil. It is a compact, electromagnetically operated switch rated for operation within specified load types and conditions. Designed for connection via screw clamp terminals; compatible with standard mounting options in industrial control panels.

Key features

  • Series/Item: LC2K; Type: IEC Magnetic Contactor; Poles: 3; Action: Reversing; Auxiliary contact: 1NO
  • Coil voltage: 120 V AC; Control circuit voltage range: 0.8–1.15 times the coil voltage; Drop-out voltage range: 0.2–0.75 times the coil voltage at 50°C
  • Rated voltage: 690 V AC; Electrical connections: Screw Clamp Terminals; Mounting: Plate, Rail; IP rating: IP20
  • Weight and dimensions: Net weight 0.39 kg; Width 90 mm; Height 58 mm; Depth 57 mm
  • Electrical ratings: Full Load—Inductive 12 A; Resistive 20 A; Making capacity 144 A @ 690 V (Power), 110 A (Signalling) → electrical ratings are based on standardized testing conditions within specified parameters
  • Fusing: 25 A (Power Circuit), 10 A (Signalling Circuit) → fuse ratings are provided according to applicable standards and should be selected based on actual application requirements
  • Short-time withstand currents: 115 A (Power, 1 s); 105 A (Power, 5 s); 100 A (Power, 10 s); 80–110 A (Signalling, various durations) → short-time withstand current values are based on standardized testing procedures and do not imply continuous capability
  • Insulation/ratings: Rated insulation voltage 600/690 V; Impulse withstand voltage 8 kV; Mechanical durability 5 Mcycles → insulation ratings specify tested maximum voltages under controlled test conditions; mechanical durability indicates expected operational cycles without guarantee of performance over time
  • Standards: EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA, TC IEC 60068, TC DIN 50016 → conforms to recognized standards but does not guarantee specific performance outcomes beyond compliance with these standards
  • Other: Reversing capability, 5 Mcycles mechanical durability, 4–top operational considerations such as switching and making capacity for both power and signalling circuits
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.