IEC Magnetic Contactor, 1NC, 230V AC, 3 P, Screw Clamp

  • Mfr # LC1K0901P7

  • Zoro # G0849418


product price:  $86.69
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
230V AC
Number of Poles
3
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1K0901P7
Zoro #
G0849418
UPC #
785901676409
Country of Origin
Indonesia

Dimensions

Working Height
6561.68 ft
Overall Depth
57 mm
Overall Height
58 mm
Overall Width
45 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
230V AC
Number of Poles
3
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA, TC IEC 60068, TC DIN 50016
Application
Motor Control, Resistive Load
Operating Speed
3600 cycles per hr
Signalling Circuit Frequency
Less Than 400 Hz
Overvoltage Category
CAT III
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Mechanical Durability
10 Mcycles
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Watts Loss
1.3W
Impedance
3 mOhm
Switching Current
5 mA (Signalling Circuit)
Electrical Durability
1.3 Mcycles 9 A AC-3 <= 440 V, 1.3 Mcycles 9 A AC-3e <= 440 V, 0.16 Mcycles 20 A AC-1 <= 690 V, 0.02 Mcycles 54 A AC-4 <= 440 V
Operating Time
10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing)
Hold VA
4.5 VA
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Rated Making Capacity
110 A
Inrush VA
30 VA
Switching Voltage
17 V (Signalling Circuit)
Max. Operating Watts
2.2 kW (at 220 to 230V AC 50/60 Hz AC-3), 4 kW 380 to (at 415V AC 50/60 Hz AC-3), 4 kW (at 440V AC 50/60 Hz AC-3), 4 kW (at 480V AC 50/60 Hz AC-3), 4 kW (at 500 to 600V AC 50/60 Hz AC-3), 4 kW (at 660 to 690V AC 50/60 Hz AC-3), 2.2 kW (at 400V AC 50/60 Hz AC-4), 2.2 kW (at 220 to 230V AC 50/60 Hz AC-3e), 4 kW (at 380 to 415V AC 50/60 Hz AC-3e), 4 kW (at 440V AC 50/60 Hz AC-3e), 4 kW (at 480V AC 50/60 Hz AC-3e), 4 kW (at 500 to 600V AC 50/60 Hz AC-3e), 4 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Non Overlap Distance
0.5 mm
Operating Altitude
6561.68 ft (2000 m) without derating
Utilisation Category
AC-3, AC-3e, AC-1, AC-4
Maximum Operating Rate
3600 cyc/h
Contactor Application
resistive load, motor control
Heat Dissipation
1.3-1.3 W
Pole Contact Composition
3 NO
Auxiliary Contacts Type
instantaneous 1 NC
Protective Treatment
TC IEC 60068, TC DIN 50016
Device Application
control
[Icw] Rated Short-Time Withstand Current
90 A 50°C - 1 s for power circuit, 85 A 50°C - 5 s for power circuit, 80 A 50°C - 10 s for power circuit, 60 A 50°C - 30 s for power circuit, 45 A 50°C - 1 min for power circuit, 40 A 50°C - 3 min for power circuit, 20 A 50°C - >= 15 min for power circuit, 80 A - 1 s for signalling circuit, 90 A - 500 ms for signalling circuit, 110 A - 100 ms for signalling circuit
Control Circuit Type
AC 50/60 Hz
Mechanical Robustness
shocks contactor closed, on X axis10 Gn for 11 ms IEC 60068-2-27, shocks contactor closed, on Y axis15 Gn for 11 ms IEC 60068-2-27, shocks contactor closed, on Z axis15 Gn for 11 ms IEC 60068-2-27, shocks contactor opened, on X axis6 Gn for 11 ms IEC 60068-2-27, shocks contactor opened, on Y axis10 Gn for 11 ms IEC 60068-2-27, shocks contactor opened, on Z axis10 Gn for 11 ms IEC 60068-2-27, vibrations contactor closed4 Gn, 5...300 Hz IEC 60068-2-6, vibrations contactor opened2 Gn, 5...300 Hz IEC 60068-2-6
Full Load Current - Inductive
9:00 AM
Full Load Current - Resistive
20 A
Conventional Free Air Thermal Current
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)
Rated Operational Voltage
power circuit <= 690 V AC <= 400 Hz, signalling circuit <= 690 V AC <= 400 Hz
Control Circuit Voltage
230 V AC 50/60 Hz
Impulse Withstand Voltage
8 kV
Series
TeSys
Rated Operational Current
9 A (at <60°C) at <= 440 V AC AC-3 for power circuit, 9 A (at <60°C) at <= 440 V AC AC-3e for power circuit, 20 A (at <60°C) at <= 690 V AC AC-1 for power circuit
Inrush Power in VA
30-30 VA (at 20°C)

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole, coil-operated switch with a 230 V AC control circuit. It is rated for operation within specified load types (motor control, resistive loads) and includes one normally closed auxiliary contact (instantaneous). The device uses screw-clamp terminals and is part of the TeSys range.

Coil Voltage: 230 V AC

  • Poles: 3
  • Auxiliary Contact: one normally closed auxiliary contact (instantaneous)
  • Terminals: Screw Clamp
  • Applications: motor control, resistive loads
  • Control Circuit Type: AC 50/60 Hz
  • Rated Operational Voltage (Power Circuit): rated for operation within specified voltage ranges (up to 690 V AC, ≤ 400 Hz)
  • Rated Operational Current: 9 A (AC-3/AC-3e at ≤ 440 V); 20 A (AC-1 at ≤ 690 V)
  • Motor Power Ratings: motor power ratings are based on standard testing conditions and should be verified in actual application
  • Impulse Withstand Voltage: withstands impulse voltages up to 8 kV as per specifications
  • Overvoltage Category: CAT III conforms to standards per applicable regulations
  • Dimensions: 45 mm W x 57 mm D x 58 mm H
  • Range: TeSys
  • Mechanical Durability: 10 Mcycles
  • Electrical Durability: 1.3 Mcycles (AC-3 ≤ 440 V); 0.16 Mcycles (AC-1 ≤ 690 V); 0.02 Mcycles (AC-4 ≤ 440 V)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.