IEC Magnetic Contactor, 1NC/1NO, 110V AC, 3 P, Reversing, Screw Clamp

  • Mfr # LC2D40AF7

  • Zoro # G110070532


product price:  $701.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC2D40AF7
Zoro #
G110070532
UPC #
3389119409490
Country of Origin
France

Dimensions

Overall Width
4.69 in
Overall Height
4.8 in
Overall Depth
4.72 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, UL 508
IP Rating
IP20
Series
TeSys Deca
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
5 hp
Minimum Operating Temperature
-40 Degrees F
Contactor Style
IEC
Mechanical Operating Durability
6,000,000
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 480V AC
30 hp
Resistance Properties
Fire Resistant, Insulation Resistant
Electrical Operating Durability
1,400,000 (AC-1), 1,500,000 (AC-3)
Horsepower @ Single Phase - 120V AC
3 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 208V AC
10 hp
Mounting Style
DIN Rail, Plate
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 600V AC
30 hp
Horsepower @ Three Phase - 240V AC
10 hp
Phase
Three
Includes Auxiliary Contacts
Yes
Full Load Current - Resistive
60 A
Full Load Current - Inductive
40 A

Description

This is a Schneider Electric IEC Magnetic Contactor (3 poles) with a 110V AC coil, reversing operation, and 2 auxiliary contacts (1NC/1NO). It uses screw clamp terminals and is part of the TeSys Deca family, rated for operation within the specified standards and ratings.

Coil voltage: 110V AC

  • Poles: 3; Reversing: Reversing
  • Auxiliary contacts: 2 (1NC/1NO)
  • Terminal connections: Screw Clamp
  • Mounting: DIN Rail, Plate
  • Maximum voltage rating: 690V AC
  • Frequency: 50/60 Hz
  • IP rating: IP20
  • Electrical operating durability: 1,400,000 (AC-1); 1,500,000 (AC-3)
  • Mechanical operating durability: 6,000,000
  • Full Load Amps: Inductive 40 A; Resistive 60 A
  • Full Load Current: Inductive 40 A; Resistive 60 A
  • Horsepower (by voltage & phase): 120V/3 hp; 240V/5 hp; 208V/10 hp; 240V/10 hp; 480V/30 hp; 600V/30 hp
  • Maximum ambient temperature rating: 140 °F
  • Minimum ambient temperature rating: -40 °F
  • Standards: CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, UL 508
  • Series: TeSys Deca
  • Embedded surge suppressor: No
  • Includes auxiliary contacts: Yes
  • Item: IEC Magnetic Contactor
  • Resistance properties: Fire Resistant, Insulation Resistant
  • Restrictions

    WARNING: Cancer For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.