IEC Magnetic Contactor, 1NC/1NO, 24V AC, 3 P, Reversing, Screw Clamp

  • Mfr # LC2D09B7

  • Zoro # G4558224


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC2D09B7
Zoro #
G4558224
UPC #
785901207368
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Height
3.03 in
Overall Depth
3.39 in
Overall Width
3.54 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed
Reversing
Yes
HP @ 3 Phase - 575V
7 1/2 hp
HP @ 1 Phase - 230V
1
Enclosure NEMA Rating
No Enclosure
Includes
Electrical Interlock
Series
TeSys Deca
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Tightening Torque
1.7 Nm (Control Circuit), 1.7 to 2.5 Nm (Power Circuit)
Rated Breaking Capacity
250 A @ 440V
Inrush VA
70 VA
Application
Motor Control, Resistive Load
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Impulse Withstand Voltage
6 kV
Features
Without Built-In Suppressor Module; Preassembled with Reversing Power Busbar
Signalling Circuit Frequency
25 to 400 Hz
Fuse Amps
25 A (Type 1 Power Circuit), 20 A (Type 2 Power Circuit), 10 A (Signalling Circuit)
Mechanical Durability
15 Mcycles
Includes Protective Cover
Yes
Fire Rating
UL 94 V1
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Rated Short-Time Withstand Current
30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Electrical Durability
0.6 Mcycles (25 A, AC-1, Less than 440 V); 2 Mcycles (9 A, AC-3, Less than 440 V)
IP Rating
IP20
Net Weight
0.687 kg
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Watts Loss
2 to 3W
Operating Speed
3600 cycles per hr
Max. Operating Watts
2.2 kW (at 220 to 230V AC 50 Hz), 4 kW (at 380 to 400V AC 50 Hz), 4 kW (at 415 to 440V AC 50 Hz), 5.5 kW (at 500V AC 50 Hz), 5.5 kW (at 660 to 690V AC 50 Hz)
Rated Insulation Volts
600/690V
Switching Voltage
17 V (Signalling Circuit)
Impedance
2.5 mOhm
Overvoltage Category
CAT III
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Non-Overlap Time
1.5 ms
Switching Current
5 mA (Signalling Circuit)
Resistance Properties
Fire Resistant, Insulation Resistant
Frequency
50/60 Hz
Electrical Operating Durability
2,000,000, 600,000
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 240V AC
2 hp
Horsepower @ Single Phase - 120V AC
1/2 hp
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Mechanical Operating Durability
15,000,000
Maximum Voltage Rating
690V AC
Contactor Style
IEC
Number of Normally Open Main Contacts
3
Full Load Current - Resistive
20 A
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-40 Degrees F
Horsepower @ Three Phase - 480V AC
5 hp
Full Load Current - Inductive
9:00 AM
Embedded Surge Suppressor
No
Phase
3
Horsepower @ Single Phase - 240V AC
1 hp
Mounting Style
DIN Rail, Plate
Horsepower @ Three Phase - 208V AC
2 hp
Includes Auxiliary Contacts
Yes
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 25 A (at 60°C Power Circuit)

Description

The Schneider Electric IEC Magnetic Contactor is a TeSys Deca 3-pole reversing device with a 24 V AC coil. It is rated for operation within specified electrical parameters.

It features 3 main normally open contacts and provides 1 normally open/1 normally closed auxiliary contact (2 auxiliary contacts total) in a configuration intended for use with compatible load types as specified by manufacturer, with screw clamp terminals for wiring.

Key features:

  • Poles/phase: 3 poles, 3-phase
  • Action: capable of reversing operation when installed and used according to instructions
  • Coil voltage: 24 V AC
  • Auxiliary contacts: 2 total (1NO/1NC)
  • Main contacts: 3 normally open
  • Contactor style/series: IEC, TeSys Deca
  • Electrical connections: Screw Clamp terminals
  • Enclosure/IP: rated with IP20 protection rating; enclosure requirements depend on application environment
  • Includes: components as provided; proper installation required
  • Mounting: DIN Rail, Plate
  • Included auxiliary contacts: Yes
  • Rated voltage: rated for use at voltages up to 690V AC within specified conditions
  • Frequency: 50/60 Hz
  • Full load amps: rated for continuous operation at indicated current levels under normal conditions
  • Rated making capacity: 250 A @ 440V (Power Circuit); 140 A (AC Signalling); 250 A (DC Signalling)
  • Fire rating: UL 94 V1
  • Weight: 0.687 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.