IEC Magnetic Contactor, 1NC/1NO, 24V AC, 4 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D188B7

  • Zoro # G0848578


product price:  $190.99
/ea
Sold in multiples of 16 for $3,055.84
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1D188B7
Zoro #
G0848578
UPC #
785901838197
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
45 mm
Overall Height
91 mm
Overall Depth
99 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 60947-4-1, UL 60947-5-1, CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, GB/T 14048.4, UL, CSA, CCC, EAC, UKCA, CB, EU-RO-MR by DNV-GL, THIEC 60068-2-30
Series
LC1D
Features
Without Built-In Suppressor Module
Application
Resistive Load
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Rated Insulation Volts
600/690V
Fire Rating
UL 94 V1
Impulse Withstand Voltage
6 kV
Net Weight
0.425 kg
Signalling Circuit Frequency
25 to 400 Hz
Tightening Torque
1.7 Nm (Control Circuit), 1.8 Nm (Power Circuit)
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Rated Breaking Capacity
300 A @ 440V
Overvoltage Category
CAT III
Watts Loss
2 to 3W
Switching Voltage
17 V (Signalling Circuit)
Inrush VA
70 VA
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Electrical Durability
1 Mcycles (32 A, AC-1, Less than 440 V)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Rated Short-Time Withstand Current
145 A (at 40°C for 10 s Power Circuit), 240 A (at 40°C for 1 s Power Circuit), 40 A (at 40°C for 10 min Power Circuit), 84 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Impedance
2.5 mOhm
IP Rating
IP20
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 300 A @ 440V (Power Circuit)
Non-Overlap Time
1.5 ms
Operating Speed
3600 cycles per hr
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 60°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz)
Mechanical Durability
15 Mcycles
Switching Current
5 mA (Signalling Circuit)
Fuse Amps
10 A (Signalling Circuit), 50 A (Type 1 Power Circuit), 35 A (Type 2 Power Circuit)
Includes Protective Cover
Yes
Full Load Current - Resistive
32 A
Full Load Current - Inductive
18 A
Maximum Voltage Rating
690V AC
Mounting Style
Plate, Rail
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 32 A (at 60°C Power Circuit)

Description

Schneider Electric IEC Magnetic Contactor, 4-pole, non-reversing, with a 24 V AC coil and 1NC/1NO auxiliary contacts. Rated for use in control systems within the specifications of IEC standards; compatible with resistive load applications as per manufacturer’s specifications.

Application: Suitable for resistive load applications as specified

  • Coil Voltage: 24 V AC
  • Auxiliary Contact Form: 1NC/1NO
  • Number of Poles: 4
  • Reversing Capability: Non-Reversing
  • Electrical Connection: Screw Clamp Terminals
  • Series: LC1D
  • Rated Voltage: 690 V AC
  • IP Rating: IP20
  • Fire Rating: Meets recognized flammability standards (UL 94 V1) applicable to plastic materials used in construction
  • Includes Protective Cover: Yes
  • Depth: 99 mm; Height: 91 mm; Width: 45 mm
  • Net Weight: 0.425 kg
  • Full Load Amps - Inductive/Resistive: Rated for continuous operation at these current levels under specified conditions
  • Rated Making Capacity: Capable of handling these currents within the device’s rated conditions; actual performance may vary based on application specifics
  • Short-Time Withstand Current: Designed to withstand short-term electrical surges up to specified values under controlled test conditions
  • Standards: Complies with relevant industry standards when installed and used according to manufacturer instructions and local codes
  • Operating Time: Typical operating times based on testing; actual response time may vary depending on system conditions
  • Non-Overlap Time: Specified non-overlap time measured during testing; actual timing may differ slightly in operational environments
  • Thermal Amperage: Rated for operation within these amperage ranges under standard test conditions; actual usage should adhere to manufacturer guidelines
  • Impedance: 2.5 mΩ
  • Impulse Withstand Voltage: 6 kV
  • Inrush VA: 70 VA
  • Watts Loss: 2–3 W
  • Maximum Temperature: 850 °C
  • Shock Resistance: 15 G (Closed); 10 G (Open)
  • Vibration Resistance: 4 G (Closed); 2 G (Open)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.