IEC Magnetic Contactor, 1NC/1NO, 24V DC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D38BD

  • Zoro # G0478269


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1D38BD
Zoro #
G0478269
UPC #
785901640271
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
3.98 in
Overall Width
1.77 in
Overall Height
3.35 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
BV, CCC, CSA, CSA C22.2 No 14, DNV, EAC, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, REACH, RINA, RoHS, UL 508, UL Listed
Reversing
No
Frame / Series / Class / Code
TeSys
Series
TeSys Deca
HP @ 3 Phase - 575V
25 hp
Enclosure NEMA Rating
No Enclosure
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Rated Insulation Volts
600/690V
IP Rating
IP20
Features
Built-In Bi-Directional Peak Limiting Diode Suppressor
Electrical Durability
1.4 Mcycles (50 A, AC-1, Less than 440 V); 1.4 Mcycles (38 A, AC-3, Less than 440 V); 1.4 Mcycles (38 A, AC-3e, Less than 440 V)
Tightening Torque
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 63 A (Type 2 Power Circuit)
Impedance
2 mOhm
Switching Voltage
17 V (Signalling Circuit)
Operating Time
16 to 24 ms (Opening), 53.55 to 72.45 ms (Closing)
Control Circuit Voltage Limits
Drop-Out DC: 0.1 to 0.25 Uc (at -40 to 70°C), Operational DC: 0.7 to 1.25 Uc (at -40 to 60°C), 1 to 1.25 Uc (at 60 to 70°C)
Environmental Attributes
Mercury Free, PVC Free, Pollution Degree 3
Switching Current
5 mA (Signalling Circuit)
Rated Breaking Capacity
550 A @ 440V
Signalling Circuit Frequency
25 to 400 Hz
Non-Overlap Time
1.5 ms
Fire Rating
UL 94 V1
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Operating Speed
3600 cycles per hr
Impulse Withstand Voltage
6 kV
Net Weight
0.54 kg
Application
Motor Control, Resistive Load
Rated Short-Time Withstand Current
60 A (at 40°C for 10 min Power Circuit), 430 A (at 40°C for 1 s Power Circuit), 150 A (at 40°C for 1 min Power Circuit), 310 A (at 40°C for 10 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Max. Operating Watts
18.5 kW (at 500V AC 50/60 Hz AC-3), 18.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 7.5 kW (at 400V AC 50/60 Hz AC-4), 18.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 9 kW (at 220 to 230V AC 50/60 Hz AC-3), 18.5 kW (at 415 to 440V AC 50/60 Hz AC-3), 18.5 kW (at 500V AC 50/60 Hz AC-3e), 18.5 kW (at 660 to 690V AC 50/60 Hz AC-3e), 18.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 9 kW (at 220 to 230V AC 50/60 Hz AC-3e), 18.5 kW (at 415 to 440V AC 50/60 Hz AC-3e)
Mechanical Durability
30 Mcycles
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 550 A @ 440V (Power Circuit)
Overvoltage Category
CAT III
Includes Protective Cover
Yes
Full Load Current - Resistive
50 A
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Three Phase - 480V AC
20 hp
Horsepower @ Single Phase - 120V AC
2 hp
Frequency
50/60 Hz
Maximum Operating Temperature
140 Degrees F
Mounting Style
DIN Rail, Plate
Includes Auxiliary Contacts
Yes
Electrical Operating Durability
1,400,000
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 600V AC
25 hp
Embedded Surge Suppressor
Yes
Phase
Three
Full Load Current - Inductive
38 A
Resistance Properties
Fire Resistant
Mechanical Operating Durability
30,000,000
Horsepower @ Three Phase - 208V AC
10 hp
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-40 Degrees F
Contactor Style
IEC
Maximum Voltage Rating
690V AC
Number of Normally Open Main Contacts
3
Inrush Power in W
5.4 W 68°F (20°C)
Pollution Degree
3
Rated Operational Current
50 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 38 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 38 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Power Dissipation Per Pole
5 W AC-1; 3 W AC-3; 3 W AC-3e
Climatic Withstand
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
Pole Contact Composition
3 NO
Control Circuit Type
DC standard
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor closed 15 Gn for 11 ms); Shocks contactor open 8 Gn for 11 ms)
Time Constant
28 ms
Utilisation Category
AC-4; AC-1; AC-3; AC-3e
Hold-In Power Consumption in W
5.4 W 68°F (20°C)
Protective Treatment
THIEC 60068-2-30
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Protective Cover
With
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 50 A (at 140°F (60°C)) for power circuit
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Contact Compatibility
M4
Compatibility Code
LC1D
Contactor Application
Resistive load; Motor control
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 38 A, Full Load Current - Resistive 50 A, Reversing Capability Non-Reversing, Overall Height 3.35 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.