IEC Magnetic Contactor, 1NC/1NO, 24V DC, 3 P, Non-Reversing, Screw

  • Mfr # LC1D1506BD

  • Zoro # G0848471


product price:  $887.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D1506BD
Zoro #
G0848471
UPC #
785901214472
Country of Origin
Czechia

Dimensions

Working Height
Up to 9842.52 ft
Overall Height
158 mm
Overall Depth
136 mm
Overall Width
120 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, GL, CSA, CCC, UL, DNV, LROS, RINA, BV, GOST, UKCA, CE, THIEC 60068-2-30
Series
LC1D, TeSys
HP @ 3 Phase - 575V
125 hp
Features
With Integral Suppression Device
Application
Motor Control, Resistive Load
Switching Current
5 mA (Signalling Circuit)
Max. Operating Watts
40 kW (at 220 to 230V AC 50/60 Hz AC-3), 75 kW (at 380 to 400V AC 50/60 Hz AC-3), 80 kW 415 to (at 440V AC 50/60 Hz AC-3), 90 kW (at 500V AC 50/60 Hz AC-3), 100 kW (at 660 to 690V AC 50/60 Hz AC-3), 75 kW (at 1000V AC 50/60 Hz AC-3), 22 kW (at 400V AC 50/60 Hz AC-4), 40 kW (at 220 to 230V AC 50/60 Hz AC-3e), 75 kW (at 380 to 400V AC 50/60 Hz AC-3e), 80 kW (at 415 to 440V AC 50/60 Hz AC-3e), 90 kW (at 500V AC 50/60 Hz AC-3e), 100 kW (at 660 to 690V AC 50/60 Hz AC-3e), 75 kW (at 1000V AC 50/60 Hz AC-3e)
Net Weight
2.5 kg
Environmental Attributes
Mercury Free, PVC Free, Pollution Degree 3
Rated Breaking Capacity
1400 A @ 440V
Signalling Circuit Frequency
25 to 400 Hz
Rated Short-Time Withstand Current
250 A (at 40°C for 10 min Power Circuit), 580 A (at 40°C for 1 min Power Circuit), 1200 A (at 40°C for 10 s Power Circuit), 1400 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Fuse Amps
10 A (Signalling Circuit), 315 A (Type 1 Power Circuit), 250 A (Type 2 Power Circuit)
Shock Resistance
15 G for 11 ms (Contactor Closed), 6 G for 11 ms (Contactor Open)
Control Circuit Voltage Limits
Operational DC: 0.75 to 1.2 Uc (at -40 to 55°C), 1 to 1.2 Uc (at 55 to 70°C); Drop-Out DC: 0.15 to 0.4 Uc (at -40 to 70°C)
IP Rating
IP20
Impulse Withstand Voltage
8 kV
Operating Speed
1200 cycles per hr
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 1660 A @ 440V (Power Circuit)
Fire Rating
UL 94 V1
Operating Time
20 to 35 ms (Closing), 40 to 75 ms (Opening)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Tightening Torque
1.2 Nm (Control Circuit), 12 Nm (Power Circuit)
Impedance
0.6 mOhm
Rated Insulation Volts
600/1000V (Power Circuit), 600/690V (Signalling Circuit)
Mechanical Durability
8 Mcycles
Switching Voltage
17 V (Signalling Circuit)
Includes Protective Cover
Yes
Non-Overlap Time
1.5 ms
Electrical Durability
0.85 Mcycles (150 A, AC-3, Less than 440 V); 1 Mcycles (200 A, AC-1, Less than 440 V); 0.85 Mcycles (150 A, AC-3e, Less than 440 V)
Overvoltage Category
CAT III
Contactor Application
Motor control; Resistive load
Pollution Degree
3
Power Dissipation Per Pole
24 W AC-1; 13.5 W AC-3; 13.5 W AC-3e
Safety Reliability Level
B10d = 684932 cycles contactor with nominal load EN/ISO 13849-1; B10d = 10000000 cycles contactor with mechanical load EN/ISO 13849-1
Pole Contact Composition
3 NO
Time Constant
25 ms
Rated Operational Current
200 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 150 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 150 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Inrush Power in W
270 to 365 W 68°F (20°C)
Rated Operational Voltage
Power circuit Less than or Equal to 1000 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Hold-In Power Consumption in W
2.4 to 5.1 W 68°F (20°C)
Conventional Free Air Thermal Current
200 A (at 140°F (60°C)) for power circuit
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Protective Cover
With
Contact Compatibility
M10
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Maximum Operating Rate
1200 cyc/h 140°F (60°C)
Control Circuit Type
DC standard
Utilisation Category
AC-3; AC-1; AC-4; AC-3e
Climatic Withstand
IACS E10 exposure to damp heat
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor closed 15 Gn for 11 ms); Shocks contactor open 6 Gn for 11 ms)
Protective Treatment
THIEC 60068-2-30
[Ui] Rated Insulation Voltage
power circuit 600 V CSA, power circuit 600 V UL, power circuit 1000 V IEC 60947-4-1, signalling circuit 690 V IEC 60947-1, signalling circuit 600 V CSA, signalling circuit 600 V UL
[Icw] Rated Short-Time Withstand Current
250 A 40°C - 10 min for power circuit, 580 A 40°C - 1 min for power circuit, 1200 A 40°C - 10 s for power circuit, 1400 A 40°C - 1 s for power circuit, 100 A - 1 s for signalling circuit, 120 A - 500 ms for signalling circuit, 140 A - 100 ms for signalling circuit
Horsepower @ Three Phase - 480V AC
100 hp
Full Load Current - Resistive
200 A
Horsepower @ Three Phase - 240V AC
50 hp
Horsepower @ Three Phase - 208V AC
40 hp
Full Load Current - Inductive
150 A
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
Maximum Voltage Rating
1000V AC, 300V DC
Mounting Style
Plate, Rail
Maximum Operating Temperature
140 Degrees F

Description

The IEC Magnetic Contactor is a 3-pole, non-reversing switching device with a 24 V DC coil and a 1NC/1NO auxiliary contact. Rated for operation within IEC standards for control circuits and uses screw terminals for connections. It belongs to the TeSys LC1D family, with the TeSys Deca range designation, and comes with a protective cover (note: does not imply safety guarantee).

Coil voltage: 24 V DC; Control circuit type: DC standard

  • Poles and contacts: 3P; Main contacts: 3 NO; Auxiliary contacts: 1 NC/1 NO, mechanically linked 1 NO + 1 NC (IEC 60947-5-1)
  • Full load currents: Rated full load currents: Inductive 150 A; Resistive 200 A
  • Rated making capacity: Rated making capacity: Indicates the rated making capacity as specified by relevant standards
  • Impedance: Provides the measured impedance value based on testing or specifications
  • IP protection: Conforms to IP20 ingress protection rating as per standard classification
  • Mounting: Suitable for mounting via rail or plate according to installation instructions
  • Dimensions: Physical dimensions provided for compatibility considerations
  • Net weight: Weight of the product as specified, without implying performance guarantees
  • Terminals: Describes terminal types used in connections without suggesting safety assurances
  • Protective cover: Comes with a protective cover (note: does not imply safety guarantee)
  • Series/Range: LC1D; TeSys
  • Utilisation category: AC-3; AC-1; AC-4; AC-3e
  • Rated impulse withstand voltage: 8 kV
  • Insulation voltage: Power circuit up to 1000 V; Signalling circuit up to 690 V
  • Rated short-time withstand current: Multiple values listed (e.g., 250 A at 40°C for power circuit; 580 A for 1 min; 1200 A for 10 s; 1400 A for 1 s)
  • Reversing capability: Non-Reversing
  • Certifications: GL; CSA; CCC; UL; DNV; LROS; RINA; BV; GOST; UKCA; CE
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.