IEC Magnetic Contactor, 1NC/1NO, 24V DC, 4 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D128BD

  • Zoro # G0848639


product price:  $188.55
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D128BD
Zoro #
G0848639
UPC #
785901787495
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
99 mm
Overall Height
85 mm
Overall Width
45 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, UL, CCC, GOST, DNV, BV, LROS, RINA, GL, CSA, UKCA, THIEC 60068-2-30
Series
LC1D
Features
With Integral Suppression Device
Application
Resistive Load
Switching Current
5 mA (Signalling Circuit)
Environmental Attributes
Mercury Free, PVC Free, Pollution Degree 3
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Mechanical Durability
30 Mcycles
Fuse Amps
10 A (Signalling Circuit), 40 A (Type 1 Power Circuit), 25 A (Type 2 Power Circuit)
Electrical Durability
0.8 Mcycles (25 A, AC-1, Less than 440 V)
Includes Protective Cover
Yes
Rated Breaking Capacity
250 A @ 440V
Rated Insulation Volts
600/690V
Impedance
2.5 mOhm
Operating Time
53.55 to 72.45 ms (Closing), 16 to 24 ms (Opening)
Impulse Withstand Voltage
6 kV
Rated Short-Time Withstand Current
105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
IP Rating
IP20
Operating Speed
3600 cycles per hr
Fire Rating
UL 94 V1
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Net Weight
0.525 kg
Overvoltage Category
CAT III
Signalling Circuit Frequency
25 to 400 Hz
Switching Voltage
17 V (Signalling Circuit)
Control Circuit Voltage Limits
Drop-Out DC: 0.1 to 0.25 Uc (at -40 to 70°C), Operational DC: 0.7 to 1.25 Uc (at -40 to 60°C), 1 to 1.25 Uc (at 60 to 70°C)
Tightening Torque
1.7 Nm
Non-Overlap Time
1.5 ms
Full Load Current - Inductive
12:00 AM
Full Load Current - Resistive
25 A
Conventional Free Air Thermal Current
25 A (at 60°C Power Circuit), 10 A (at 60°C Signalling Circuit)
Maximum Voltage Rating
690V AC, 300V DC
Mounting Style
Plate, Rail

Description

The Schneider Electric IEC Magnetic Contactor is a 4-pole, non-reversing device with a 24 V DC coil and auxiliary contact form 1NC/1NO. It uses screw clamp terminals and is rated for operation within specified load types and conditions, with a protective cover included.

Poles: 4; Auxiliary contacts: 1NC/1NO; Reversing: non-reversing

  • Coil voltage: 24 V DC
  • Terminals: Screw Clamp
  • Mounting: Plate, Rail
  • Series: LC1D; Item: IEC Magnetic Contactor
  • Rated voltage: rated for use within specified voltage ranges (see product specifications)
  • Rated making capacity: 250 A @ 440 V (Power Circuit); 140 A (AC Signalling Circuit); 250 A (DC Signalling Circuit)
  • Full Load Amps: rated to handle specified current loads under standard conditions
  • Features: includes features as described; performance may vary based on application
  • IP Rating: IP20
  • Dimensions: Height 85 mm; Width 45 mm; Depth 99 mm
  • Net Weight: 0.525 kg
  • Impulse withstand voltage: tested to withstand specified impulse voltages according to standards
  • Overvoltage Category: CAT III
  • Standards: CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508
  • Insulation Resistance: Greater Than 10 MOhms (Signalling Circuit)
  • Electrical durability: 0.8 Mcycles; Mechanical durability: 30 Mcycles
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.