IEC Magnetic Contactor, 1NC/1NO, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D50T6

  • Zoro # G215302583


product price:  $640.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1D50T6
Zoro #
G215302583
UPC #
-
Country of Origin
Unknown

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
EN 60947-4-1 || CSA C22.2 No 14 || IEC 60947-5-1 || EN 60947-5-1 || UL 508 || IEC 60947-4-1
Full Load Current - Inductive
50 A

Description

The SCHNEIDER ELECTRIC - IEC Magnetic Contactor is a specialized device designed for industrial applications. This non-reversing contactor features 3 poles and comes with two auxiliary contacts, configured in a 1NC/1NO (one normally closed, one normally open) form. It operates at full load currents of up to 50 Amps for inductive loads. The terminal connections are made via a screw clamp mechanism.

Key Features:

  • Auxiliary Contact Form: Comes with a 1NC/1NO configuration which allows flexibility in circuit design.
  • Full Load Amps-Inductive: Rated for operation with currents up to 50A under full-load conditions for inductive loads.
  • Number of Poles: Equipped with three poles, providing more switching capabilities.
  • Reversing Capability: Features a non-reversing design, intended for use in applications where direction reversal is not required.
  • Standards Compliance: Complies with several international standards including EN 60947-4-1, CSA C22.2 No 14, IEC 60947-5-1, EN 60947-5-1, UL508 and IEC60947–4–1. Compliance does not guarantee universal suitability.
  • -Terminal Connection Type: Equipped with screw clamp connections designed to facilitate electrical connectivity; reliability depends on proper installation and usage conditions.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.