IEC Magnetic Contactor, 1NC/1NO, 3 P, Non-Reversing, Screw

  • Mfr # LC1D40G7

  • Zoro # G015302677


product price:  $582.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1D40G7
Zoro #
G015302677
UPC #
-
Country of Origin
Unknown

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
UL 508 || IEC 60947-4-1 || CSA C22.2 No 14 || EN 60947-4-1 || IEC 60947-5-1 || EN 60947-5-1
Full Load Current - Inductive
40 A

Description

An IEC Magnetic Contactor is an electrically operated switching device that uses an electromagnetic coil to open or close contacts, allowing control of power circuits. This 3-pole, non-reversing model comes with two auxiliary contacts configured as 1NC/1NO and a 40 A full-load inductive rating. The unit is compact and modular, rated for use within standard control application parameters.

Item: IEC Magnetic Contactor

  • Poles: 3
  • Auxiliary contacts: 2 (1NC/1NO)
  • Reversing capability: non-reversing
  • Full Load Amps-Inductive: 40 A
  • Terminal connection type: Screw
  • Standards: UL 508, IEC 60947-4-1, CSA C22.2 No 14, EN 60947-4-1, IEC 60947-5-1, EN 60947-5-1
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.