IEC Magnetic Contactor, 1NO, 120V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # DPE38G7

  • Zoro # G903481118


product price:  $66.29
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPE38G7
Zoro #
G903481118
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
1.77 in
Overall Height
3.35 in
Working Height
Up to 6561.68 ft
Overall Depth
3.62 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL Listed, UL 60947-4-1
Enclosure NEMA Rating
3R; 4
Reversing
No
HP @ 3 Phase - 575V
25 hp
Frame / Series / Class / Code
TeSys
Special Features
Overvoltage Category III; Minimum Switching Voltage 17 V Signalling Circuit; Insulation Resistance 10 MOhm Signalling Circuit
Features
Without Built-In Suppressor Module
Application
Motor Control, Resistive Load
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Mechanical Durability
10 Mcycles
Switching Voltage
17 V (Signalling Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Electrical Durability
1 Mcycles (38 A, AC-3, Less than 440 V); 0.6 Mcycles (52 A, AC-1, Less than 440 V)
Operating Speed
3600 cycles per hr
Non-Overlap Time
1.5 ms
Rated Insulation Volts
600/690V
Series
TeSys Easy
Max. Operating Watts
9 kW (at 220 to 230V AC 50/60 Hz), 18.5 kW (at 380 to 400V AC 50/60 Hz), 18.5 kW (at 415V AC 50/60 Hz), 18.5 kW (at 440V AC 50/60 Hz), 18.5 kW (at 500V AC 50/60 Hz), 18.5 kW (at 660 to 690V AC 50/60 Hz)
Control Circuit Voltage Limits
Drop-Out: 0.3 to 0.6 Uc (at 70°C 50/60 Hz); Operational: 0.8 to 1.1 Uc (at 60°C 50 Hz 0.85 to 1.1 Uc (at 60°C 60 Hz), 1 to 1.1 Uc (at 70°C 50/60 Hz)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Impulse Withstand Voltage
6 kV
Tightening Torque
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 550 A @ 440V (Power Circuit)
Inrush VA
70 VA
Switching Current
5 mA (Signalling Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free, Pollution Degree 3
IP Rating
IP20
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 63 A (Type 2 Power Circuit)
Watts Loss
2 to 3W
Overvoltage Category
CAT III
Rated Breaking Capacity
550 A @ 440V
Net Weight
0.375 kg
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Impedance
2 mOhm
Contactor Style
IEC
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 480V AC
20 hp
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 600V AC
25 hp
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 208V AC
10 hp
Minimum Operating Temperature
-40 Degrees F
Includes Auxiliary Contacts
Yes
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 240V AC
10 hp
Resistance Properties
Fire Resistant, Insulation Resistant
Maximum Voltage Rating
690V AC
Electrical Operating Durability
1,000,000, 600,000
Mounting Style
DIN Rail, Plate
Full Load Current - Resistive
38 A
Embedded Surge Suppressor
No
Full Load Current - Inductive
38 A
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 120V AC
2 hp
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 50 A (at 60°C Power Circuit)

Description

The Schneider Electric IEC Magnetic Contactor is a TeSys Easy, non-reversing, 3-pole magnetic switch rated for use in electrical control systems within specified parameters. It operates with a 120 V AC coil; includes 3 main contacts and 1 auxiliary contact as specified. The device is suitable for use with motor loads and resistive loads within specified ratings and manufactured in accordance with applicable IEC standards.

Coil Voltage: 120 V AC

  • Auxiliary Contacts: 1 NO
  • Auxiliary Contact Form: 1 NO
  • Contactor Style: IEC
  • Reversing: No
  • Reversing Capability: Non-Reversing
  • Poles: 3
  • Main Contacts (Normally Open): 3
  • Includes Auxiliary Contacts: Yes
  • Frame / Series: TeSys Easy
  • Frequency: 50/60 Hz
  • Max. Voltage Rating: 690 V AC
  • Rated Voltage: 690 V AC, 300 V DC
  • Rated Insulation Volts: 600/690 V
  • IP Rating: IP20
  • Enclosure: No Enclosure
  • Enclosure Rating: 3R; 4
  • Net Weight: 0.375 kg
  • Depth: 3.62 in
  • Height: 3.35 in
  • Width: 1.77 in
  • Electrical Connection: Screw Clamp
  • Electrical Operating Durability: 1,000,000; 600,000
  • Mechanical Durability: 10 Mcycles
  • Operating Time (Closing/Opening): 12-22 ms / 4-19 ms
  • Holding VA: 7.5 VA (60 Hz, 20°C); 7 VA (50 Hz, 20°C)
  • Inrush VA: 70 VA
  • Rated Making Capacity: 140 A (AC Signalling); 250 A (DC Signalling); 550 A @ 440 V (Power)
  • Maximum Operating Temperature: 140°F
  • Max. Temperature: 850°C
  • Standards: CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL Listed, UL 60947-4-1
  • Shock Resistance: 15 G (Closed); 10 G (Open)
  • Vibration Resistance: 4 G (Closed); 2 G (Open)
  • Signalling Circuit Frequency: 25 to 400 Hz
  • Impulse Withstand Voltage: 6 kV
  • Signalling Circuit: 5 mA switching current; 17 V switching voltage
  • Terminal Connection Type: Screw Clamp
  • Tightening Torque: 1.7 Nm (Control); 2.5 Nm (Power)
  • Standards/Series Mention: TeSys Easy; TeSys
  • Environmental Attributes: Mercury Free, Toxic Heavy Metal Free, Pollution Degree 3
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.