IEC Magnetic Contactor, 1NO, 24V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # DPE18B7

  • Zoro # G303481091


product price:  $41.35
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPE18B7
Zoro #
G303481091
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
3.03 in
Overall Width
1.77 in
Working Height
Up to 6561.68 ft
Overall Depth
3.39 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL Listed, UL 60947-4-1
Frame / Series / Class / Code
TeSys
Reversing
No
Enclosure NEMA Rating
3R; 4
HP @ 3 Phase - 575V
10 hp
Special Features
Overvoltage Category III; Minimum Switching Voltage 17 V Signalling Circuit; Insulation Resistance 10 MOhm Signalling Circuit
Application
Motor Control, Resistive Load
Features
Without Built-In Suppressor Module
Series
TeSys Easy
Rated Breaking Capacity
250 A @ 440V
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Net Weight
0.325 kg
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Overvoltage Category
CAT III
IP Rating
IP20
Max. Operating Watts
4 kW (at 220 to 230V AC 50/60 Hz), 7.5 kW (at 380 to 400V AC 50/60 Hz), 9 kW (at 415V AC 50/60 Hz), 9 kW (at 440V AC 50/60 Hz), 10 kW (at 500V AC 50/60 Hz), 10 kW (at 660 to 690V AC 50/60 Hz)
Fuse Amps
10 A (Signalling Circuit), 40 A (Type 1 Power Circuit), 25 A (Type 2 Power Circuit)
Switching Current
5 mA (Signalling Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Control Circuit Voltage Limits
Drop-Out: 0.3 to 0.6 Uc (at 70°C 50/60 Hz); Operational: 0.8 to 1.1 Uc (at 60°C 50 Hz 0.85 to 1.1 Uc (at 60°C 60 Hz), 1 to 1.1 Uc (at 70°C 50/60 Hz)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Rated Insulation Volts
600/690V
Impulse Withstand Voltage
6 kV
Inrush VA
70 VA
Mechanical Durability
10 Mcycles
Tightening Torque
1.7 Nm
Non-Overlap Time
1.5 ms
Electrical Durability
1 Mcycles (18 A, AC-3, Less than 440 V); 0.6 Mcycles (25 A, AC-1, Less than 440 V)
Watts Loss
2 to 3W
Switching Voltage
17 V (Signalling Circuit)
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Operating Speed
3600 cycles per hr
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Impedance
2.5 mOhm
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
10 hp
Frequency
50/60 Hz
Full Load Current - Resistive
18 A
Full Load Current - Inductive
18 A
Electrical Operating Durability
1,000,000, 600,000
Mounting Style
DIN Rail, Plate
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Single Phase - 240V AC
2 hp
Number of Normally Open Main Contacts
3
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
140 Degrees F
Embedded Surge Suppressor
No
Minimum Operating Temperature
-40 Degrees F
Horsepower @ Three Phase - 208V AC
3 hp
Mechanical Operating Durability
10,000,000
Horsepower @ Single Phase - 120V AC
1/2 hp
Contactor Style
IEC
Resistance Properties
Fire Resistant, Insulation Resistant
Maximum Voltage Rating
690V AC
Conventional Free Air Thermal Current
25 A (at 60°C Power Circuit), 10 A (at 60°C Signalling Circuit)

Description

The item is an IEC Magnetic Contactor (TeSys Easy), a 3-pole, non-reversing device with a 24 V AC coil. It provides three normally open main contacts and one normally open auxiliary contact, wired via screw clamp terminals. This IEC-style contactor is suitable for motor control and resistive load applications, rated for operation within the specified voltage ranges at 50/60 Hz, with a full-load current of 18 A for both inductive and resistive conditions. It is suitable for DIN rail or plate mounting according to installation guidelines and has an IP20 enclosure rating as per standard classifications.

Key features

  • Application: Motor Control, Resistive Load
  • Coil Voltage: 24 V AC
  • Poles/Main Contacts: 3 poles; 3 NO main contacts
  • Auxiliary Contacts: 1 NO
  • Reversing: Non-Reversing
  • Series/Style: TeSys Easy; IEC Contactor
  • Mounting: DIN Rail, Plate
  • Electrical Connection: Screw Clamp Terminals
  • Maximum/Rated Voltage: 690 V AC; 300 V DC
  • Frequency: 50/60 Hz
  • IP Rating: IP20
  • Full Load Current: 18 A (Inductive/Resistive)
  • Durability: Mechanical 10 Mcycles; Electrical 1,000,000 cycles (signalling 600,000 cycles)
  • Embedded Surge Suppressor: No
  • Operating Times: 12–22 ms (Closing); 4–19 ms (Opening)
  • Standards: UL Listed; CSA; EN 60947-4-1; EN 60947-5-1; IEC 60947-4-1; IEC 60947-5-1
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.