IEC Magnetic Contactor, 1NO, 24V AC, 3 P, Reversing, Quick Connect

  • Mfr # LC2K12107B7

  • Zoro # G0849436


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC2K12107B7
Zoro #
G0849436
UPC #
785901420699
Country of Origin
France

Dimensions

Working Height
6561.68 ft
Overall Depth
57 mm
Overall Height
58 mm
Overall Width
90 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Quick Connect
Number of Auxillary Contacts
1
Standards
EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA, TC IEC 60068, TC DIN 50016
Series
LC2K
Application
Motor Control, Resistive Load
Features
Preassembled with Reversing Power Busbar
Max. Operating Watts
4 kW (at 480V AC 50/60 Hz), 4 kW (at 500 to 600V AC 50/60 Hz), 4 kW (at 660 to 690V AC 50/60 Hz), 3 kW (at 220 to 230V AC 50/60 Hz), 5.5 kW (at 380 to 415VAC 50/60 Hz), 5.5 kW (at 440V AC 50/60 Hz)
Signalling Circuit Frequency
Less Than 400 Hz
Overvoltage Category
CAT III
IP Rating
IP20
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Watts Loss
1.3W
Hold VA
4.5 VA
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Electrical Durability
0.3 Mcycles (20 A, AC-1, Less than 440 V); 1.3 Mcycles (12 A, AC-3, Less than 440 V); 1.3 Mcycles (12 A, AC-3e, Less than 440 V)
Mechanical Durability
5 Mcycles
Switching Voltage
17 V (Signalling Circuit)
Impulse Withstand Voltage
8 kV
Operating Time
10 to 20 ms (Coil Energisation and NO Closing), 10 to 20 ms (Coil De-Energisation and NO Opening)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Net Weight
0.39 kg
Switching Current
5 mA (Signalling Circuit)
Rated Making Capacity
144 A @ 690V (AC Power Circuit), 110 A (AC Signalling Circuit)
Operating Speed
3600 cycles per hr
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Impedance
3 mOhm
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Rated Short-Time Withstand Current
115 A (at 50°C for 1 s Power Circuit), 105 A (at 50°C for 5 s Power Circuit), 100 A (at 50°C for 10 s Power Circuit), 75 A (at 50°C for 30 s Power Circuit), 55 A (at 50°C for 1 min Power Circuit), 50 A (at 50°C for 3 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit), 25 A (at 50°C for 15 min Power Circuit)
Rated Breaking Capacity
110 A @ 440V, 80 A @ 500V, 70 A @ 660 to 690V
Inrush VA
30 VA
Rated Insulation Volts
600/690V
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Full Load Current - Inductive
12:00 AM
Full Load Current - Resistive
20 A
Conventional Free Air Thermal Current
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)
Mounting Style
Plate, Rail
Maximum Voltage Rating
690V AC

Description

The Schneider Electric IEC Magnetic Contactor is a three-pole reversing, 24 V AC coil device used to switch power circuits in motor control and resistive load applications. It is an electrically operated switching device that opens or closes contacts via an electromagnetic coil. The unit is designed for mounting on plate or rail and features a 1NO auxiliary contact, Quick Connect terminations, and an IP20 enclosure, suitable for standard IEC magnetic contactor installations in control systems.

Action: Reversing

  • Poles: 3
  • Coil Voltage: 24 V AC
  • Auxiliary Contact Form: 1NO
  • Electrical Connection / Terminal Type: Faston Terminals; Quick Connect
  • Mounting: Plate, Rail
  • Dimensions (D × H × W): 57 mm × 58 mm × 90 mm
  • Net Weight: 0.39 kg
  • IP Rating: IP20
  • Series: LC2K
  • Rated Voltage: 690 V AC
  • Full Load Current: Resistive 20 A; Inductive 12 A
  • Rated Making Capacity: 144 A @ 690 V (Power Circuit); 110 A (Signalling Circuit)
  • Impulse Withstand Voltage: 8 kV
  • Mechanical Durability: 5 Mcycles
  • Electrical Durability: 0.3 Mcycles (20 A, AC-1); 1.3 Mcycles (12 A, AC-3/AC-3e)
  • Fire Rating: UL 94 V1; NF F 16-101; NF F 16-102
  • Standards: EN/IEC 60947-4-1; GB/T 14048.4; UL 60947-4-1; CSA C22.2 No 60947-4-1; JIS C8201-4-1; CB Scheme; CCC; UL; CSA; EAC; CE; UKCA
  • Hold VA: 4.5 VA
  • Inrush VA: 30 VA
  • Working Height: 6561.68 ft
  • Signalling Circuit Frequency: Less Than 400 Hz
  • Switching Current: 5 mA (Signalling Circuit)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.