IEC Magnetic Contactor, 1NO, 24V DC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # DPE38BL

  • Zoro # G303481107


product price:  $67.49
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPE38BL
Zoro #
G303481107
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Width
1.77 in
Overall Height
3.35 in
Working Height
Up to 6561.68 ft
Overall Depth
3.62 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL Listed, UL 60947-4-1
HP @ 3 Phase - 575V
25 hp
Frame / Series / Class / Code
TeSys
Reversing
No
Enclosure NEMA Rating
3R; 4
Special Features
Overvoltage Category III; Minimum Switching Voltage 17 V Signalling Circuit; Insulation Resistance 10 MOhm Signalling Circuit
Features
Without Built-In Suppressor Module
Application
Motor Control, Resistive Load
Series
TeSys Easy
Net Weight
0.375 kg
Rated Breaking Capacity
550 A @ 440V
IP Rating
IP20
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free, Pollution Degree 3
Control Circuit Voltage Limits
Drop-Out: 0.1 to 0.3 Uc (at 70°C); Operational: 0.8 to 1.25 Uc (at 60°C), 1 to 1.25 Uc (at 70°C)
Impulse Withstand Voltage
6 kV
Electrical Durability
1 Mcycles (38 A, AC-3, Less than 440 V); 0.6 Mcycles (52 A, AC-1, Less than 440 V)
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 63 A (Type 2 Power Circuit)
Overvoltage Category
CAT III
Max. Operating Watts
9 kW (at 220 to 230V AC 50/60 Hz), 18.5 kW (at 380 to 400V AC 50/60 Hz), 18.5 kW (at 415V AC 50/60 Hz), 18.5 kW (at 440V AC 50/60 Hz), 18.5 kW (at 500V AC 50/60 Hz), 18.5 kW (at 660 to 690V AC 50/60 Hz)
Switching Current
5 mA (Signalling Circuit)
Tightening Torque
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
Rated Insulation Volts
600/690V
Watts Loss
2 to 3W
Impedance
2 mOhm
Switching Voltage
17 V (Signalling Circuit)
Mechanical Durability
10 Mcycles
Operating Time
65.45 to 88.55 ms (Closing), 20 to 30 ms (Opening)
Non-Overlap Time
1.5 ms
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Operating Speed
3600 cycles per hr
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 550 A @ 440V (Power Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Horsepower @ Three Phase - 480V AC
20 hp
Contactor Style
IEC
Horsepower @ Single Phase - 240V AC
5 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Three Phase - 600V AC
25 hp
Full Load Current - Inductive
38 A
Includes Auxiliary Contacts
Yes
Full Load Current - Resistive
38 A
Minimum Operating Temperature
-40 Degrees F
Electrical Operating Durability
1,000,000, 600,000
Maximum Voltage Rating
690V AC
Resistance Properties
Fire Resistant, Insulation Resistant
Mounting Style
DIN Rail, Plate
Maximum Operating Temperature
140 Degrees F
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Single Phase - 120V AC
2 hp
Embedded Surge Suppressor
No
Mechanical Operating Durability
10,000,000
Frequency
50/60 Hz
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 50 A (at 60°C Power Circuit)

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole, non-reversing, 24 V DC coil device with screw clamp terminals. It features 3 main normally open contacts and 1 NO auxiliary contact (1NO), and is part of the TeSys Easy family for IEC-standard control of motor control and resistive-load circuits. It is rated for operation within the specified voltage ranges and designed for use within standard electrical parameters. Mounting options are compatible with common installation practices.

Key features

  • Poles/contacts: 3 poles; 3 main normally open contacts; 1 auxiliary contact (1NO)
  • Coil voltage: 24 V DC
  • Reversing: Non-Reversing
  • Series/Frame: TeSys Easy (TeSys)
  • Electrical ratings: Rated for operation within the specified voltage ranges; 50/60 Hz
  • Enclosure/mounting: IP20; No enclosure; DIN Rail, Plate mounting
  • Connection: Screw Clamp terminals
  • Durability: Mechanical 10 Mcycles; Electrical 1,000,000 (AC-3); 600,000 (AC-1)
  • Load/current: Full Load Amps 38 A (inductive and resistive)
  • Dimensions/weight: Depth 3.62 in; Height 3.35 in; Width 1.77 in; Net weight 0.375 kg
  • Signalling/operating: Electrical specifications provided are based on standardized testing conditions and do not imply guaranteed performance under all circumstances.
  • Standards: CSA, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL Listed, UL 60947-4-1
  • Special features: Without Built-In Suppressor Module
  • Application: Motor Control, Resistive Load
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.