Zoro Homepage

IEC Magnetic Contactor, 1NC, 24V AC, 3 P, Screw Clamp

  • Mfr # LC1K1201B7

  • Zoro # G0848675


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
24V AC
Number of Poles
3
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1K1201B7
Zoro #
G0848675
UPC #
791617108479
Country of Origin
France

Dimensions

Working Height
6561.68 ft

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
24V AC
Number of Poles
3
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA, TC IEC 60068, TC DIN 50016
Coil Volts
24 V AC
Series
LC1K
Rated Making Capacity
110 A (AC Signalling Circuit), 144 A (AC Power Circuit)
Signalling Circuit Frequency
Less Than 400 Hz
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Inrush VA
30 VA
Hold VA
4.5 VA
Switching Voltage
17 V (Signalling Circuit)
Operating Time
10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing)
Impedance
3 mOhm
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Operating Speed
3600 cycles per hr
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Overvoltage Category
CAT III
Application
Motor Control, Resistive Load
Rated Breaking Capacity
110 A @ 440V, 80 A @ 500V, 70 A @ 660 to 690V
Watts Loss
1.3W
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Max. Operating Watts
4 kW (at 480V AC 50/60 Hz AC-3), 4 kW (at 500 to 600V AC 50/60 Hz AC-3), 4 kW (at 660 to 690V AC 50/60 Hz AC-3), 2.2 kW (at 400V AC 50/60 Hz AC-4), 3 kW (at 220 to 230V AC 50/60 Hz AC-3), 5.5 kW 380 to (at 415V AC 50/60 Hz AC-3), 5.5 kW (at 440V AC 50/60 Hz AC-3), 4 kW (at 480V AC 50/60 Hz AC-3e), 4 kW (at 500 to 600V AC 50/60 Hz AC-3e), 4 kW (at 660 to 690V AC 50/60 Hz AC-3e), 3 kW (at 220 to 230V AC 50/60 Hz AC-3e), 5.5 kW (at 380 to 415V AC 50/60 Hz AC-3e), 5.5 kW (at 440V AC 50/60 Hz AC-3e)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Thermal Amperage
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)
Switching Current
5 mA (Signalling Circuit)
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Full Load Current - Inductive
12:00 AM
Full Load Current - Resistive
20 A
Conventional Free Air Thermal Current
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)

Description

The SCHNEIDER ELECTRIC - IEC Magnetic Contactor is a motor control and resistive load device. It operates with a coil voltage of 24V AC, compatible with applications within the specified power range. This contactor has an auxiliary contact form of 1NC and features three poles for electrical connection. The product's specifications include handling currents up to 12A inductive and 20A resistive, with fuse amps at 25A for the power circuit and 10A for the signaling circuit.

Key Features:

  • Operational control circuit voltage limits are between 0.8 to 1.15 Uc (at 50°C), while drop-out limits range from 0.2 to 0.75 Uc (at a temperature of about50°C).
  • Fire rating complies with UL94 V1, NF F16-101, NF F16-102 standards.
  • Impedance stands at approximately3 mOhm.
  • Insulation resistance range exceeds10 MOhms on the signalling circuit.
  • Operating wattage varies depending on voltage levels; may reach a maximum of approximately5.5 kW under certain conditions.
  • Operating speed clocks in at3600 cycles per hour.
  • -The rated breaking capacity ranges from70A @660to690Vto110A @440V; rated making capacity reaches144AfortheACpowercircuitand110AfortheACsignallingcircuit.
  • -The terminal connection type is a screw clamp intended for use in securing wires or cables within its enclosure.
  • -Vibration resistance measurements are4G when contact is closed and2G when open under testing conditions.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.