Zoro Homepage

IEC Magnetic Contactor, 1NC/1NO, 24V AC, 4 P, Non-Reversing, Screw Clamp

  • Mfr # LC1DT32B7

  • Zoro # G0569016


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1DT32B7
Zoro #
G0569016
UPC #
785901407904
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Height
91 mm
Overall Width
45 mm
Overall Depth
99 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, LROS, BV, DNV, RINA, CSA, UL, GOST, CCC, GL, THIEC 60068-2-30
Series
LC1D, TeSys, TeSys Deca
Application
Resistive Load
Features
Without Built-In Suppressor Module
Tightening Torque
1.7 Nm (Control Circuit), 1.8 Nm (Power Circuit)
Rated Insulation Volts
600/690V
Overvoltage Category
CAT III
Signalling Circuit Frequency
25 to 400 Hz
Operating Speed
3600 cycles per hr
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Watts Loss
2 to 3W
Impulse Withstand Voltage
6 kV
Includes Protective Cover
Yes
Switching Current
5 mA (Signalling Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Inrush VA
70 VA
Operating Time
4 to 19 ms (Opening), 12 to 22 ms (Closing)
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Switching Voltage
17 V (Signalling Circuit)
Rated Breaking Capacity
300 A @ 440V
Impedance
2.5 mOhm
Fuse Amps
10 A (Signalling Circuit), 50 A (Type 1 Power Circuit), 35 A (Type 2 Power Circuit)
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Electrical Durability
1 Mcycles (32 A, AC-1, Less than 440 V)
Non-Overlap Time
1.5 ms
IP Rating
IP20
Rated Short-Time Withstand Current
40 A (at 40°C for 10 min Power Circuit), 84 A (at 40°C for 1 min Power Circuit), 145 A (at 40°C for 10 s Power Circuit), 240 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Fire Rating
UL 94 V1
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 300 A @ 440V (Power Circuit)
Net Weight
0.425 kg
Mechanical Durability
15 Mcycles
Protective Treatment
THIEC 60068-2-30
Power Dissipation Per Pole
2.5 W AC-1
Fire Resistance
850°C IEC 60695-2-1
Protective Cover
with
Pollution Degree
3
Mechanical Robustness
vibrations contactor open 2 Gn, 5...300 Hz) , vibrations contactor closed 4 Gn, 5...300 Hz) , shocks contactor closed 15 Gn for 11 ms) , shocks contactor open 8 Gn for 11 ms)
[Ui] Rated Insulation Voltage
power circuit 600 V CSA, power circuit 600 V UL, signalling circuit 690 V IEC 60947-1, signalling circuit 600 V CSA, signalling circuit 600 V UL, power circuit 690 V IEC 60947-4-1
Maximum Operating Rate
3600 cyc/h 60°C
Climatic Withstand
IACS E10 exposure to damp heat, IEC 60947-1 Annex Q category D exposure to damp heat
Heat Dissipation
2-3 W at 50/60 Hz
Control Circuit Type
AC 50/60 Hz
Auxiliary Contacts Type
mechanically linked 1 NO + 1 NC IEC 60947-5-1, mirror contact 1 NC IEC 60947-4-1
Pole Contact Composition
4 NO
Operating Altitude
0...9842.52 ft (0...3000 m)
Utilisation Category
AC-1, AC-3, AC-3e, AC-4
[Icw] Rated Short-Time Withstand Current
40 A 40°C - 10 min for power circuit, 84 A 40°C - 1 min for power circuit, 145 A 40°C - 10 s for power circuit, 240 A 40°C - 1 s for power circuit, 100 A - 1 s for signalling circuit, 120 A - 500 ms for signalling circuit, 140 A - 100 ms for signalling circuit
Full Load Current - Inductive
32 A
Full Load Current - Resistive
32 A
Mounting Style
Plate, Rail
Maximum Voltage Rating
690V AC, 300V DC
Rated Operational Voltage
power circuit <= 690 V AC 25...400 Hz, power circuit <= 300 V DC
Rated Operational Current
32 A (at <60°C) at <= 440 V AC AC-1 for power circuit
Ambient Air Temperature For Operation
-40-60°C, 60-70°C with derating
Control Circuit Voltage
24 V AC 50/60 Hz
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 32 A (at 60°C Power Circuit)
Maximum Operating Temperature
140 Degrees F
Inrush Power in VA
70-70 VA 60 Hz cos phi 0.75 (at 20°C), 70-70 VA 50 Hz cos phi 0.75 (at 20°C)

Description

The Schneider Electric IEC Magnetic Contactor is a non-reversing, 4-pole switching device (4P) with a 24 V AC coil and 1NC/1NO auxiliary contact (mechanically linked 1 NO + 1 NC). It uses screw clamp terminals for control and power circuits and is part of the TeSys Deca LC1D family, rated for switching power circuits within specified parameters.

Coil and control: 24 V AC coil; control circuit 50/60 Hz

  • Main and auxiliary contacts: 4 NO main contacts; 1NC/1NO auxiliary (mechanically linked 1 NO + 1 NC)
  • Electrical ratings: Ie 32 A (AC-1) at ≤440 V; Rated making 140 A (AC signalling), 250 A (DC signalling), 300 A @ 440 V (Power Circuit); Rated voltage up to 690 V AC / 300 V DC
  • Terminals: Screw Clamp
  • Protection and enclosure: IP20 front face; includes protective cover
  • Environment and materials: Mercury Free, PVC Free, Toxic Heavy Metal Free
  • Mechanical and electrical durability: 15 Mcycles mechanical durability; shock 8 G (open) / 15 G (closed); vibration 4 G (closed) / 2 G (open); operating temperature -40 to 60°C (60-70°C derating)
  • Thermal and power characteristics: Heat dissipation 2–3 W; hold VA 7.5 VA (60 Hz, 20°C); inrush VA 70 VA
  • Impulse and insulation: Impulse withstand 6 kV; rated insulation voltages up to 600/690 V
  • Physical dimensions and weight: Height 91 mm; Width 45 mm; Depth 99 mm; Net weight 0.425 kg
  • Mounting and installation: Mounting support Plate, Rail
  • Standards and certifications: EN/IEC 60947-4-1; EN/IEC 60947-5-1; UL 508; CSA C22.2 No 14; plus listed certifications (as applicable)
  • Reversing and series: Non-Reversing; Series LC1D; Range TeSys Deca
  • Associated fuse ratings: 10 A gG ( signalling circuit ); 50 A gG at ≤690 V (Type 1 Power Circuit); 35 A gG at ≤690 V (Type 2 Power Circuit)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.