Zoro Homepage

IEC Magnetic Contactor, 4NO, 24V DC, 4 P, Screw Clamp

  • Mfr # LP1K09004BD

  • Zoro # G0849521


product price: $99.85
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
4NO
Coil Voltage
24V DC
Number of Poles
4
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP1K09004BD
Zoro #
G0849521
UPC #
785901641759
Country of Origin
France

Dimensions

Working Height
6561.68 ft
Overall Depth
57 mm
Overall Width
45 mm
Overall Height
58 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
4NO
Coil Voltage
24V DC
Number of Poles
4
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA
Series
LP1K
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Operating Time
30 to 40 ms (Coil Energisation and NO Closing), 10 ms (Coil De-Energisation and NO Opening)
Impedance
3 mOhm
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Impulse Withstand Voltage
8 kV
Application
Resistive Load
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.1 to 0.75 Uc (at 50°C)
Overvoltage Category
CAT III
Fuse Amps
25 A
Net Weight
0.225 kg
Rated Making Capacity
110 A (AC Power Circuit)
Operating Speed
3600 cycles per hr
Tightening Torque
0.8 to 1.3 Nm
Mechanical Durability
10 Mcycles
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Rated Insulation Volts
600/690V
Full Load Current - Inductive
6:00 AM
Full Load Current - Resistive
20 A
Conventional Free Air Thermal Current
20 A (at 50°C Power Circuit)
Mounting Style
Plate, Rail
Maximum Voltage Rating
690V AC

Description

The Schneider Electric IEC Magnetic Contactor is a 4-pole, resistive-load switching device with a 24 V DC coil. It features 4 NO auxiliary contacts and screw clamp terminals, and is rated for operation within the specified voltage ranges. The unit belongs to the LP1K series, weighs 0.225 kg, and dimensions are 45 mm wide, 57 mm deep, and 58 mm high. It mounts on Plate or Rail, has a 25 A fuse rating, 8 kV impulse withstand, and a CAT III overvoltage category. Its electrical ratings include 20 A resistive and 6 A inductive full-load currents, with rated insulation of 600/690 V and rated voltage of 690 V AC. Operating times are 30–40 ms for coil energisation/NO closing and 10 ms for coil de-energisation/NO opening. The device is specified for Mercury Free and Toxic Heavy Metal Free construction and carries UL 94 V1 and NF F 16-101/16-102 fire ratings.

Coil voltage: 24 V DC

  • Poles / Auxiliary contacts: 4 poles; 4NO
  • Terminal type: Screw Clamp
  • Rated voltage: 690 V AC
  • Full-load current: 20 A (resistive), 6 A (inductive)
  • Fuse rating: 25 A
  • Dimensions: 45 mm W x 57 mm D x 58 mm H
  • Net weight: 0.225 kg
  • Mounting: Plate, Rail
  • Series: LP1K
  • Standards: EN/IEC 60947-4-1, UL 60947-4-1, CE, CSA, etc.
  • Overvoltage category: CAT III
  • Impulse withstand: 8 kV
  • Rated insulation: 600/690 V
  • Making capacity: 110 A (AC Power Circuit)
  • Breaking capacity: 110 A @ 415–440 V; 80 A @ 500 V; 70 A @ 660–690 V
  • Operating speed: 3600 cycles per hour
  • Operating time: 30–40 ms (energisation/NO closing); 10 ms (de-energisation/NO opening)
  • Thermal amperage: 20 A (50°C power circuit)
  • Mechanical durability: 10 Mcycles
  • Environmental attributes: Mercury Free, Toxic Heavy Metal Free
  • Fire rating: UL 94 V1, NF F 16-101, NF F 16-102
  • Working height: 6561.68 ft
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.