EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA, TC IEC 60068, TC DIN 50016
Series
LP2K, TeSys
Application
Motor Control, Resistive Load
Features
Preassembled with Reversing Power Busbar
Impedance
3 mOhm
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Electrical Durability
0.18 Mcycles (20 A, AC-1, Less than 440 V); 1.3 Mcycles (9 A, AC-3, Less than 440 V); 1.3 Mcycles (9 A, AC-3e, Less than 440 V)
Tightening Torque
0.8 to 1.3 Nm
Impulse Withstand Voltage
8 kV
Rated Making Capacity
110 A
Rated Insulation Volts
600/690V
Switching Voltage
17 V (Signalling Circuit)
Shock Resistance
10 G for 11 ms (on Y axis with Contactor Closed), 15 G for 11 ms (on X and Z axis with Contactor Closed), 6 G for 11 ms (on Y axis with Contactor Open), 10 G for 11 ms (on X and Z axis with Contactor Open)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Operating Speed
3600 cycles per hr
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Mechanical Durability
5 Mcycles
Overvoltage Category
CAT III
Net Weight
0.48 kg
IP Rating
IP20
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.1 to 0.75 Uc (at 50°C)
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Watts Loss
3W
Max. Operating Watts
2.2 kW (at 220 to 230V AC 50/60 Hz), 4 kW (at 380 to 415VAC 50/60 Hz), 4 kW (at 440V AC 50/60 Hz), 4 kW (at 480V AC 50/60 Hz), 4 kW (at 500 to 600V AC 50/60 Hz), 4 kW (at 660 to 690V AC 50/60 Hz)
Operating Time
30 to 40 ms (Coil Energisation and NO Closing), 10 ms (Coil De-Energisation and NO Opening)
Rated Short-Time Withstand Current
90 A (at 50°C for 1 s Power Circuit), 85 A (at 50°C for 5 s Power Circuit), 80 A (at 50°C for 10 s Power Circuit), 60 A (at 50°C for 30 s Power Circuit), 45 A (at 50°C for 1 min Power Circuit), 40 A (at 50°C for 3 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit), 20 A (at 50°C for 15 min Power Circuit)
Switching Current
5 mA (Signalling Circuit)
Maximum Operating Rate
3600 cyc/h
Non Overlap Distance
0.5 mm
Heat Dissipation
3-3 W
Operating Altitude
6561.68 ft (2000 m) without derating
Utilisation Category
AC-3, AC-3e, AC-4, AC-1
Auxiliary Contacts Type
instantaneous 1 NO
[Icw] Rated Short-Time Withstand Current
90 A 50°C - 1 s for power circuit, 85 A 50°C - 5 s for power circuit, 80 A 50°C - 10 s for power circuit, 60 A 50°C - 30 s for power circuit, 45 A 50°C - 1 min for power circuit, 40 A 50°C - 3 min for power circuit, 20 A 50°C - >= 15 min for power circuit, 80 A - 1 s for signalling circuit, 90 A - 500 ms for signalling circuit, 110 A - 100 ms for signalling circuit
Contactor Application
resistive load, motor control
Device Application
control
[Ui] Rated Insulation Voltage
power circuit 600 V UL 508, power circuit 690 V IEC 60947-4-1, signalling circuit 690 V IEC 60947-4-1, signalling circuit 690 V IEC 60947-5-1, signalling circuit 600 V UL 508, power circuit 600 V CSA C22.2 No 14, signalling circuit 600 V CSA C22.2 No 14
Interlocking Type
mechanical
Pole Contact Composition
3 NO
Ambient Air Temperature For Operation
-25-50°C
Ambient Air Temperature For Storage
-50-80°C
Protective Treatment
TC IEC 60068, TC DIN 50016
Mechanical Robustness
shocks contactor closed, on Z axis15 Gn for 11 ms IEC 60068-2-27, shocks contactor opened, on Z axis10 Gn for 11 ms IEC 60068-2-27, vibrations contactor closed4 Gn, 5...300 Hz IEC 60068-2-6, vibrations contactor opened2 Gn, 5...300 Hz IEC 60068-2-6, shocks contactor opened, on X axis10 Gn for 11 ms IEC 60068-2-27, shocks contactor opened, on Y axis6 Gn for 11 ms IEC 60068-2-27, shocks contactor closed, on X axis15 Gn for 11 ms IEC 60068-2-27, shocks contactor closed, on Y axis10 Gn for 11 ms IEC 60068-2-27
Control Circuit Type
DC standard
Product Name
TeSys K
Full Load Current - Resistive
20 A
Full Load Current - Inductive
9:00 AM
Conventional Free Air Thermal Current
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)
Rated Operational Voltage
power circuit 690 V AC 50/60 Hz, signalling circuit <= 690 V AC 50/60 Hz
Inrush Power in W
3-3 W 20°C)
Hold-In Power Consumption in W
3-3 W 20°C
Rated Operational Current
9 A (at <60°C) at <= 440 V AC AC-3 for power circuit, 9 A (at <60°C) at <= 440 V AC AC-3e for power circuit, 20 A (at <60°C) at <= 690 V AC AC-1 for power circuit
Mounting Style
Plate, Rail
Maximum Voltage Rating
690V AC
Description
The Schneider Electric TeSys K IEC Magnetic Contactor is a 3-pole reversing contactor with a 24 V DC coil and screw clamp terminals. Rated for switching power circuits within specified parameters for motor control and resistive loads, the TeSys K IEC Magnetic Contactor is part of the TeSys LP2K family.
Coil Voltage: 24 V DC
Action: Reversing
Poles / Main Contacts: 3 poles; 3 NO
Auxiliary Contacts: Instantaneous 1 NO
Electrical Connection: Screw Clamp Terminals
Rated Operational Voltage (Power Circuit): 690 V AC, 50/60 Hz