Schneider Electric

IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: Yes


product price: $364.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Full Load Amps-Inductive 12 A
  • Action Reversing
  • Full Load Amps-Resistive 25 A
  • Number of Poles 3
  • Coil Volts 120 V AC
See all product information

Product Information

Dimensions

Height 3.03 in
Width 3.54 in
Depth 3.39 in
Working Height Up to 9842.52 ft
Overall Height 3.03 in
Overall Depth 3.39 in
Overall Width 3.54 in

Details

Full Load Amps-Inductive 12 A
Item IEC Magnetic Contactor
Action Reversing
Full Load Amps-Resistive 25 A
Number of Poles 3
Coil Volts 120 V AC
Reversing Yes
HP @ 1 Phase - 120V 1 hp
HP @ 1 Phase - 240V 2 hp
HP @ 3 Phase - 208V 3 hp
HP @ 3 Phase - 240V 3 hp
HP @ 3 Phase - 575V 10 hp
Enclosure NEMA Rating No Enclosure
HP @ 3 Phase - 480V 7 1/2 hp
Aux. Contact Configuration 1NO/1NC
Hz 50/60
Standards BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed
Auxiliary Contact Form 1NO/1NC
Frame / Series / Class / Code TeSys
Series TeSys Deca
Operating Speed 3600 cycles per hr
Watts Loss 2 to 3W
Fuse Amps 10 A (Signalling Circuit), 40 A (Type 1 Power Circuit), 25 A (Type 2 Power Circuit)
Impulse Withstand Voltage 6 kV
Switching Current 5 mA (Signalling Circuit)
Electrical Connection Screw Clamp Terminals
Application Motor Control, Resistive Load
Includes Protective Cover Yes
Mounts On Plate, Rail
Inrush VA 70 VA
Non-Overlap Time 1.5 ms
Hold VA 7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Max. Operating Watts 3 kW (at 220 to 230V AC 50 Hz), 5.5 kW (at 380 to 400V AC 50 Hz), 5.5 kW (at 415 to 440V AC 50 Hz), 7.5 kW (at 500V AC 50 Hz), 7.5 kW (at 660 to 690V AC 50 Hz)
Signalling Circuit Frequency 25 to 400 Hz
Impedance 2.5 mOhm
Mechanical Durability 15 Mcycles
Max. Temperature 850°C
Overvoltage Category CAT III
Shock Resistance 15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Tightening Torque 1.7 Nm (Control Circuit), 1.7 to 2.5 Nm (Power Circuit)
Electrical Durability 2 Mcycles (12 A, AC-3, Less than 440 V); 0.8 Mcycles (25 A, AC-1, Less than 440 V)
Switching Voltage 17 V (Signalling Circuit)
Thermal Amperage 10 A (at 60°C Signalling Circuit), 25 A (at 60°C Power Circuit)
Insulation Resistance Range Greater Than 10 MOhms (Signalling Circuit)
Rated Voltage 690V AC, 300V DC
Rated Insulation Volts 600/690V
Vibration Resistance 4 G (Contactor Closed), 2 G (Contactor Open)
Fire Rating UL 94 V1
Rated Short-Time Withstand Current 30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Operating Time 12 to 22 ms (Closing), 4 to 19 ms (Opening)
Control Circuit Voltage Limits Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Features Without Built-In Suppressor Module; Preassembled with Reversing Power Busbar
IP Rating IP20
Rated Breaking Capacity 250 A @ 440V
Environmental Attributes Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Rated Making Capacity 250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Net Weight 0.697 kg
Maximum Voltage Rating 690V AC
Terminal Connection Type Screw Clamp Terminals
Resistance Properties Fire Resistant, Insulation Resistant
Electrical Operating Durability 2,000,000, 800,000
Contactor Style IEC
Horsepower @ Three Phase - 480V AC 7 1/2 hp
Reversing Capability Reversing
Horsepower @ Three Phase - 240V AC 3 hp
Horsepower @ Single Phase - 240V AC 2 hp
Horsepower @ Three Phase - 208V AC 3 hp
Maximum Operating Temperature 140 Degrees F
Coil Voltage 120V AC
NEMA Enclosure Rating No Enclosure
Full Load Current - Resistive 25 A
Embedded Surge Suppressor No
Horsepower @ Single Phase - 120V AC 1 hp
Number of Auxillary Contacts 2
Number of Normally Open Main Contacts 3
Full Load Current - Inductive 12 A
Minimum Operating Temperature -40 Degrees F
Includes Auxiliary Contacts Yes
Mechanical Operating Durability 15,000,000
Mounting Style DIN Rail, Plate
Horsepower @ Three Phase - 600V AC 10 hp
Frequency 50/60 Hz
Poles Description 3P
Power Dissipation Per Pole 1.56 W AC-1; 0.36 W AC-3; 0.36 W AC-3e
Rated Operational Current 25 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 12 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 12 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Control Circuit Voltage 120 V AC 50/60 Hz
Safety Reliability Level B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Associated Fuse Rating 10 A gG for signalling circuit conforming to IEC 60947-5-1; 40 A gG at Less than or Equal to 690 V coordination type 1 for power circuit; 25 A gG at Less than or Equal to 690 V coordination type 2 for power circuit
Motor Power HP 1 hp at 115 V AC 60 Hz for 1 phase motors; 2 hp at 230/240 V AC 60 Hz for 1 phase motors; 3 hp at 200/208 V AC 60 Hz for 3 phase motors; 3 hp at 230/240 V AC 60 Hz for 3 phase motors; 7.5 hp at 460/480 V AC 60 Hz for 3 phase motors; 10 hp at 575/600 V AC 60 Hz for 3 phase motors
Insulation Resistance Greater than 10 MOhm for signalling circuit
Product Certifications DNV; CSA; CCC; UL; GL; LROS (Lloyds register of shipping); BV; RINA; GOST; UKCA
Rated Short Time Withstand Current 30 A 104°F (40°C) - 10 min for power circuit; 61 A 104°F (40°C) - 1 min for power circuit; 105 A 104°F (40°C) - 10 s for power circuit; 210 A 104°F (40°C) - 1 s for power circuit; 100 A - 1 s for signalling circuit; 120 A - 500 ms for signalling circuit; 140 A - 100 ms for signalling circuit
Device Presentation Preassembled with reversing power busbar
Pollution Degree 3
Rated Operational Voltage Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Mechanical Robustness Vibrations contactor open2 Gn, 5 to 300 Hz; Vibrations contactor closed4 Gn, 5 to 300 Hz; Shocks contactor open10 Gn for 11 ms; Shocks contactor closed15 Gn for 11 ms
Motor Power KW 3 kW at 220 to 230 V AC 50 Hz; 5.5 kW at 380 to 400 V AC 50 Hz; 5.5 kW at 415 V AC 50 Hz; 5.5 kW at 440 V AC 50 Hz; 7.5 kW at 500 V AC 50 Hz; 7.5 kW at 660 to 690 V AC 50 Hz
Front Cover With
Power Pole Contact Composition 3 NO
Protective Treatment TH IEC 60068-2-30
Product Or Component Type Reversing contactor
Contactor Application Resistive load; Motor control
Ambient Air Temperature For Storage -76 to 176°F (-60 to 80°C)
IP Degree Of Protection IP20 front face IEC 60529
Climatic Withstand IACS E10; IEC 60947-1 Annex Q category D
Mounting Support Rail; Plate
Inrush Power in VA 70 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 70 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Conventional Free Air Thermal Current 10 A (at 140°F (60°C)) for signalling circuit; 25 A (at 140°F (60°C)) for power circuit
Control Circuit Type AC 50/60 Hz
Hold-In Power Consumption in VA 7.5 VA 60 Hz cos phi 0.3 (at 68°F (20°C)); 7 VA 50 Hz cos phi 0.3 (at 68°F (20°C))
Maximum Operating Rate 3600 cyc/h 140°F (60°C)
Interlocking Type Mechanical
IRMS Rated Making Capacity 250 A at 440 V for power circuit conforming to IEC 60947; 140 A AC for signalling circuit conforming to IEC 60947-5-1; 250 A DC for signalling circuit conforming to IEC 60947-5-1
Connections - Terminals Power circuit screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)flexible without cable end; Power circuit screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²)flexible without cable end; Power circuit screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)flexible with cable end; Power circuit screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²)flexible with cable end; Power circuit screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)solid; Power circuit screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²)solid; Control circuit screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)flexible without cable end; Control circuit screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²)flexible without cable end; Control circuit screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)flexible with cable end; Control circuit screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²)flexible with cable end; Control circuit screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)solid; Control circuit screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²)solid
Minimum Switching Voltage 17 V for signalling circuit
Utilisation Category AC-3; AC-1; AC-3e
Coil Technology Without built-in suppressor module
Minimum Switching Current 5 mA for signalling circuit
Auxiliary Contacts Type Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Flame Retardance V1 conforming to UL 94
Operating Altitude 0 to 9842.52 ft (0 to 3000 m)
Auxiliary Contact Composition 1 NO + 1 NC
Heat Dissipation 2 to 3 W 50/60 Hz
Product Name TeSys Deca; TeSys Deca
Fire Resistance 1562°F (850°C) IEC 60695-2-1
Ambient Air Temperature For Operation -40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
Rated Insulation Voltage Power circuit 690 V IEC 60947-4-1; Power circuit 600 V CSA; Power circuit 600 V UL; Signalling circuit 690 V IEC 60947-1; Signalling circuit 600 V CSA; Signalling circuit 600 V UL
Rated Impulse Withstand Voltage 6 kV IEC 60947
Average Impedance 2.5 mOhm - Ith 25 A 50 Hz for power circuit

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 25 A, Reversing Capability Reversing, Overall Height 3.03 in, Overall Width 3.54 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.