IEC Magnetic Contactor, 1NC/1NO, 120V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D40AG7

  • Zoro # G2886703


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1D40AG7
Zoro #
G2886703
UPC #
785901732112
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
2.17 in
Overall Depth
4.72 in
Overall Height
4.8 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CCC, CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, UL Listed
HP @ 3 Phase - 575V
30 hp
Enclosure NEMA Rating
No Enclosure
Reversing
No
Frame / Series / Class / Code
TeSys
Includes
Everlink Power Connections
HP @ 1 Phase - 230V
5
Series
TeSys Deca
IP Rating
IP20
Signalling Circuit Frequency
25 to 400 Hz
Operating Time
4 to 19 ms (Opening), 12 to 26 ms (Closing)
Application
Motor Control, Resistive Load
Inrush VA
140 VA
Watts Loss
4 to 5W
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 800 A @ 440V (Power Circuit)
Mechanical Durability
6 Mcycles
Electrical Durability
1.4 Mcycles (60 A, AC-1, Less than 440 V); 1.5 Mcycles (40 A, AC-3, Less than 440 V); 1.5 Mcycles (40 A, AC-3e, Less than 440 V)
Tightening Torque
1.7 Nm (Control Circuit), 2.5 to 8 Nm (Power Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Fuse Amps
10 A (Signalling Circuit), 80 A (Type 1 Power Circuit), 80 A (Type 2 Power Circuit)
Impedance
1.5 mOhm
Impulse Withstand Voltage
6 kV
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 60 Hz) , Operational AC: 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 60 Hz)
Fire Rating
UL 94 V1
Max. Operating Watts
18.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 11 kW (at 220 to 230V AC 50/60 Hz AC-3), 22 kW (at 415 to 440V AC 50/60 Hz AC-3), 22 kW (at 500V AC 50/60 Hz AC-3), 30 kW (at 660 to 690V AC 50/60 Hz AC-3), 9 kW (at 400V AC 50/60 Hz AC-4), 18.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 11 kW (at 220 to 230V AC 50/60 Hz AC-3e), 22 kW (at 415 to 440V AC 50/60 Hz AC-3e), 22 kW (at 500V AC 50/60 Hz AC-3e), 30 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Hold VA
13 VA
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Includes Protective Cover
Yes
Operating Speed
3600 cycles per hr
Net Weight
0.85 kg
Overvoltage Category
CAT III
Rated Breaking Capacity
800 A @ 440V
Switching Voltage
17 V (Signalling Circuit)
Rated Short-Time Withstand Current
320 A (at 40°C for 10 s Power Circuit), 720 A (at 40°C for 1 s Power Circuit), 72 A (at 40°C for 10 min Power Circuit), 165 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Switching Current
5 mA (Signalling Circuit)
Non-Overlap Time
1.5 ms
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Features
Without Built-In Suppressor Module
Rated Insulation Volts
600/690V
Shock Resistance
10 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Horsepower @ Three Phase - 480V AC
30 hp
Maximum Operating Temperature
140 Degrees F
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
30 hp
NEMA Enclosure Rating
No Enclosure
Mounting Style
DIN Rail, Plate
Embedded Surge Suppressor
No
Full Load Current - Resistive
60 A
Horsepower @ Three Phase - 240V AC
10 hp
Electrical Operating Durability
1,400,000, 1,500,000
Minimum Operating Temperature
-40 Degrees F
Phase
Three
Horsepower @ Three Phase - 208V AC
10 hp
Number of Normally Open Main Contacts
3
Horsepower @ Single Phase - 120V AC
3 hp
Maximum Voltage Rating
690V AC
Contactor Style
IEC
Full Load Current - Inductive
40 A
Horsepower @ Single Phase - 240V AC
5 hp
Mechanical Operating Durability
6,000,000
Resistance Properties
Fire Resistant, Insulation Resistant
Includes Auxiliary Contacts
Yes
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 60 A (at 60°C Power Circuit)

Description

The Schneider Electric IEC Magnetic Contactor is an electrically operated switching device rated for use in applications compliant with IEC standards. This 3-pole, non-reversing contactor uses a 120 V AC coil to energize the main and auxiliary contacts, enabling control of motors and other loads. It features 3 normally open main contacts and 2 auxiliary contacts (1NO/1NC), with screw clamp terminals for wiring. The unit is part of the TeSys Deca family, ships with Everlink power connections and a protective cover, and has no enclosure (IP20). Rated for operation within the specified voltage ranges, it is suitable for 50/60 Hz applications and is designed for three-phase systems.

Action: Non-Reversing

  • Application: Motor Control, Resistive Load
  • Coil Voltage: 120 V AC
  • Poles / Main Contacts: 3 poles; 3 normally open
  • Auxiliary Contacts: 2 (1NO/1NC); Configuration: 1NO/1NC
  • Electrical Connection: Screw Clamp Terminals
  • Frame/Series: TeSys (TeSys Deca); Contactor Style: IEC
  • Phase / Frequency: Three; 50/60 Hz
  • Rated Voltage: 690 V AC, 300 V DC; Overvoltage Category: CAT III
  • Enclosure: IP20; Enclosure type: No Enclosure
  • Included/Accessories: Everlink Power Connections; Protective Cover; Includes Auxiliary Contacts
  • Durability: Mechanical 6 Mcycles; Electrical 1.4–1.5 Mcycles
  • Load/Current Ratings: Full Load Amps (Inductive 40 A; Resistive 60 A)
  • HP Ratings: 3 hp @ 120 V; 5 hp @ 230/240 V; 10 hp @ 208/240 V (3‐phase); 30 hp @ 480/575 V (3‐phase)
  • Weight/Dimensions: Net Weight 0.85 kg; Height 4.8 in; Width 2.17 in; Overall Depth 4.72 in
  • Other electrical specs: Inrush 140 VA; Hold 13 VA; Impedance 1.5 mΩ; Switching Voltage 17 V (Signalling Circuit)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.