IEC Magnetic Contactor, 1NC/1NO, 208V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D25LE7

  • Zoro # G2672853


product price:  $171.07
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1D25LE7
Zoro #
G2672853
UPC #
785901213215
Country of Origin
France

Dimensions

Working Height
Up to 9842.52 ft
Overall Height
3.35 in
Overall Depth
3.62 in
Overall Width
1.77 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed
Frame / Series / Class / Code
TeSys
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
3
HP @ 3 Phase - 575V
20 hp
Reversing
No
Series
TeSys Deca
Tightening Torque
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
Overvoltage Category
CAT III
Includes Protective Cover
Yes
Mechanical Durability
15 Mcycles
Non-Overlap Time
1.5 ms
Switching Current
5 mA (Signalling Circuit)
Rated Insulation Volts
600/690V
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Watts Loss
2 to 3W
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 40 A (Type 2 Power Circuit)
Rated Short-Time Withstand Current
240 A (at 40°C for 10 s Power Circuit), 380 A (at 40°C for 1 s Power Circuit), 50 A (at 40°C for 10 min Power Circuit), 120 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
IP Rating
IP20
Impedance
2 mOhm
Net Weight
0.37 kg
Operating Speed
3600 cycles per hr
Fire Rating
UL 94 V1
Features
Without Built-In Suppressor Module
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 450 A @ 440V (Power Circuit)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Application
Motor Control, Resistive Load
Max. Operating Watts
5.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 11 kW (at 380 to 400V AC 50/60 Hz AC-3), 11 kW (at 415 to 440V AC 50/60 Hz AC-3), 15 kW (at 500V AC 50/60 Hz AC-3), 15 kW (at 660 to 690V AC 50/60 Hz AC-3), 5.5 kW (at 400V AC 50/60 Hz AC-4), 5.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 11 kW (at 380 to 400V AC 50/60 Hz AC-3e), 11 kW (at 415 to 440V AC 50/60 Hz AC-3e), 15 kW (at 500V AC 50/60 Hz AC-3e), 15 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Switching Voltage
17 V (Signalling Circuit)
Rated Breaking Capacity
450 A @ 440V
Impulse Withstand Voltage
6 kV
Signalling Circuit Frequency
25 to 400 Hz
Inrush VA
70 VA
Electrical Durability
1.65 Mcycles (25 A, AC-3, Less than 440 V); 1.4 Mcycles (40 A, AC-1, Less than 440 V); 1.65 Mcycles (25 A, AC-3e, Less than 440 V)
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Minimum Operating Temperature
-40 Degrees F
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
15 hp
Full Load Current - Resistive
40 A
Horsepower @ Three Phase - 600V AC
20 hp
Resistance Properties
Fire Resistant, Insulation Resistant
Maximum Operating Temperature
140 Degrees F
Maximum Voltage Rating
690V AC
Embedded Surge Suppressor
No
Number of Normally Open Main Contacts
3
Mounting Style
DIN Rail, Plate
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Phase
Three
Electrical Operating Durability
1,400,000, 1,650,000
Horsepower @ Single Phase - 120V AC
2 hp
Contactor Style
IEC
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
25 A
Horsepower @ Single Phase - 240V AC
3 hp
Frequency
50/60 Hz
Mechanical Operating Durability
15,000,000
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 40 A (at 60°C Power Circuit)

Description

The IEC Magnetic Contactor is a 3-pole, non-reversing, IEC-style switching device rated for operation within specified load types and conditions. Compatible with 208 V AC supply within specified parameters. Equipped with screw clamp terminals suitable for wiring as per installation instructions. The unit includes two auxiliary contacts (1NO/1NC) and is part of the TeSys Deca family, does not include surge suppression features and does not include an enclosure; suitable for use in protected environments only.

Key features:

  • Poles and contacts: 3 poles; 3 normally open main contacts
  • Auxiliary contacts: 2 total (1NO/1NC)
  • Coil and frequency: 208 V AC coil; 50/60 Hz
  • Reversing: Non-Reversing
  • Frame/series and style: TeSys Deca; IEC
  • Mounting and terminals: DIN Rail, Plate mounting; Screw Clamp terminals
  • Rated for operation at up to 690 V AC in three-phase systems under specified conditions
  • Load ratings: 25 A inductive, 40 A resistive
  • Enclosure and protection: Does not include an enclosure; IP20; includes protective cover
  • Physical specs: Net weight 0.37 kg; dimensions approximately depth 3.62 in, height 3.35 in, width 1.77 in
  • Operating times: 12–22 ms (closing), 4–19 ms (opening)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.