IEC Magnetic Contactor, 1NC/1NO, 24V-60V AC/DC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D40ABNE

  • Zoro # G6521967


product price:  $294.05
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V-60V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1D40ABNE
Zoro #
G6521967
UPC #
785901765080
Country of Origin
France

Dimensions

Working Height
Up to 9842.52 ft
Overall Height
4.8 in
Overall Width
2.17 in
Overall Depth
4.72 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V-60V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CCC, CSA, CSA C22.2 No 60947-4-1, DNV-GL, EAC, EN/IEC 60947-4-1, EN/IEC 60947-5-1, IEC 60335-1, KC, LROS, UKCA, UL Listed, UL 60947-4-1
Reversing
No
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
30 hp
Frame / Series / Class / Code
TeSys
Series
TeSys Deca
Includes
Everlink Power Connections
Impedance
1.5 mOhm
Environmental Attributes
Mercury Free, Pollution Degree 3
Non-Overlap Time
1.5 ms
Impulse Withstand Voltage
6 kV
Operating Time
55 to 65 ms (Closing), 20 to 120 ms (Opening)
Overvoltage Category
CAT III
Includes Protective Cover
Yes
Switching Current
5 mA (Signalling Circuit)
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Features
Built-In Bi-Directional Peak Limiting
Tightening Torque
1.7 Nm (Control Circuit), 2.5 to 8 Nm (Power Circuit)
Inrush VA
15 VA
Fuse Amps
80 A (Type 1 and 2 Power Circuit), 10 A (Signalling Circuit)
Hold VA
1 VA
Watts Loss
0.7W
Rated Insulation Volts
690V
Rated Making Capacity
800 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Mechanical Durability
6 Mcycles
Operating Speed
3600 cycles per hr
Rated Short-Time Withstand Current
72 A (at 40°C for 10 min Power Circuit), 165 A (at 40°C for 1 min Power Circuit), 320 A (at 40°C for 10 s Power Circuit), 720 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Control Circuit Voltage Limits
Drop-Out AC/DC: Less Than 0.1 Uc (at -40 to 70°C), Operational AC: 0.85 to 1.1 Uc (at -40 to 60°C), Operational DC: 0.8 to 1.1 Uc (at -40 to 60°C), Operational AC/DC 1 to 1.1 Uc (at 60 to 70°C)
IP Rating
IP20
Net Weight
0.992 kg
Application
Motor Control, Resistive Load
Fire Rating
UL 94 V1
Signalling Circuit Frequency
25 to 400 Hz
Max. Operating Watts
11 kW (at 220 to 230V AC 50 Hz AC-3), 18.5 kW (at 380 to 400V AC 50 Hz AC-3), 22 kW (at 415V AC 50 Hz AC-3), 22 kW (at 440V AC 50 Hz AC-3), 22 kW (at 500V AC 50 Hz AC-3), 30 kW (at 660 to 690V AC 50 Hz AC-3), 11 kW (at 220 to 230V AC 50 Hz AC-3e), 18.5 kW (at 380 to 400V AC 50 Hz AC-3e), 22 kW (at 415V AC 50 Hz AC-3e), 22 kW (at 440V AC 50 Hz AC-3e), 22 kW (at 500V AC 50 Hz AC-3e), 30 kW (at 660 to 690V AC 50 Hz AC-3e)
Switching Voltage
17 V (Signalling Circuit)
Rated Breaking Capacity
800 A @ 440V
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Electrical Durability
2 Mcycles (35 A, AC-3, Less than 440 V); 0.7 Mcycles (60 A, AC-1, Less than 440 V); 2 Mcycles (35 A, AC-3e, Less than 440 V)
Includes Auxiliary Contacts
Yes
Minimum Operating Temperature
-40 Degrees F
Frequency
50/60 Hz
Contactor Style
IEC
Mechanical Operating Durability
6,000,000
Full Load Current - Inductive
40 A
Mounting Style
DIN Rail, Plate
Horsepower @ Three Phase - 480V AC
30 hp
Number of Normally Open Main Contacts
3
Resistance Properties
Fire Resistant, Insulation Resistant
Horsepower @ Three Phase - 208V AC
10 hp
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 240V AC
5 hp
Electrical Operating Durability
2,000,000, 700,000
Full Load Current - Resistive
60 A
Maximum Voltage Rating
690V AC
Phase
Three
Horsepower @ Three Phase - 600V AC
30 hp
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Single Phase - 120V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
140 Degrees F
Conventional Free Air Thermal Current
60 A (at 60°C Power Circuit), 10 A (at 60°C Signalling Circuit)

Description

The item is an IEC Magnetic Contactor from Schneider Electric in the TeSys Deca family. It is a non-reversing, three-pole (3P) contactor with a 24–60 V AC/DC coil, rated for operation with motor control and resistive loads within specified parameters. It uses screw clamp terminals for the control circuit and EverLink power connections for the power circuit, and it includes auxiliary contacts (1NO/1NC); protective cover included; enclosure not provided.

Key features

  • Coil voltage: 24–60 V AC/DC
  • Poles and contacts: 3 main poles; 3 main contacts; 2 auxiliary contacts (1NO/1NC)
  • Reversing: Non-Reversing; Contactor style: IEC; Series: TeSys Deca
  • Frequency: 50/60 Hz; Maximum voltage: 690V AC
  • Enclosure and protection: No Enclosure; IP20
  • Mounting and mounting options: DIN Rail, Plate; Mounts On: Plate, Rail
  • Weight and dimensions: Net weight 0.992 kg; Overall height 4.8 in; Width 2.17 in; Depth 4.72 in
  • Electrical durability: 2,000,000 cycles (Electrical); 6 Mcycles (Mechanical)
  • Inrush/holding power: Inrush 15 VA; Hold 1 VA
  • Ratings: Rated making capacity up to 800 A @ 440V (Power Circuit); 140 A (AC Signalling); 250 A (DC Signalling)
  • Additional specs: Impedance 1.5 mΩ; Impulse withstand voltage 6 kV; Shock resistance 15 G (Closed), 10 G (Open); Signalling circuit frequency 25–400 Hz; Maximum operating temperatures: 140°F (ambient) and 850°C (max)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.