Schneider Electric

IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No


original price: $235.50
18% off
new price: $190.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Full Load Amps-Inductive 12 A
  • Full Load Amps-Resistive 25 A
  • Number of Poles 3
  • Coil Volts 24 V DC
  • Reversing No
See all product information

Product Information

Dimensions

Height 3.03 in
Width 1.77 in
Depth 3.74 in
Working Height Up to 9842.52 ft
Overall Height 3.03 in
Overall Width 1.77 in
Overall Depth 3.74 in

Details

Full Load Amps-Inductive 12 A
Item IEC Magnetic Contactor
Full Load Amps-Resistive 25 A
Number of Poles 3
Coil Volts 24 V DC
Reversing No
HP @ 1 Phase - 120V 1/2 hp
HP @ 1 Phase - 240V 2 hp
HP @ 3 Phase - 208V 3 hp
HP @ 3 Phase - 240V 3 hp
HP @ 3 Phase - 575V 10 hp
HP @ 3 Phase - 480V 3 hp
Enclosure NEMA Rating No Enclosure
Aux. Contact Configuration 1NO/1NC
Hz 50/60
Frame / Series / Class / Code TeSys
Auxiliary Contact Form 1NO/1NC
Standards BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed
Series TeSys Deca
Mounts On Plate, Rail
Mechanical Durability 30 Mcycles
Tightening Torque 1.7 Nm
Thermal Amperage 25 A (at 60°C Power Circuit), 10 A (at 60°C Signalling Circuit)
Control Circuit Voltage Limits Drop-Out DC: 0.1 to 0.3 Uc (at -40 to 70°C), Operational DC: 0.8 to 1.25 Uc (at -40 to 60°C), 1 to 1.25 Uc (at 60 to 70°C)
Switching Voltage 17 V (Signalling Circuit)
Operating Time 65.45 to 88.55 ms (Closing), 20 to 30 ms (Opening)
Rated Making Capacity 250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Electrical Durability 2 Mcycles (12 A, AC-3, Less than 440 V); 0.8 Mcycles (25 A, AC-1, Less than 440 V); 2 Mcycles (12 A, AC-3e, Less than 440 V)
Max. Operating Watts 3 kW (at 220 to 230V AC 50/60 Hz AC-3), 5.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 5.5 kW 415 to (at 440V AC 50/60 Hz AC-3), 7.5 kW (at 500V AC 50/60 Hz AC-3), 7.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 3.7 kW (at 400V AC 50/60 Hz AC-4), 3 kW (at 220 to 230V AC 50/60 Hz AC-3e), 5.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 5.5 kW 415 to (at 440V AC 50/60 Hz AC-3e), 7.5 kW (at 500V AC 50/60 Hz AC-3e), 7.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Switching Current 5 mA (Signalling Circuit)
Shock Resistance 15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Rated Voltage 690V AC, 300V DC
Non-Overlap Time 1.5 ms
Rated Insulation Volts 600/690V
Rated Short-Time Withstand Current 105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Net Weight 0.485 kg
Impedance 2.5 mOhm
Operating Speed 3600 cycles per hr
Rated Breaking Capacity 250 A @ 440V
Fire Rating UL 94 V1
Fuse Amps 10 A (Signalling Circuit), 40 A (Type 1 Power Circuit), 25 A (Type 2 Power Circuit)
Electrical Connection Screw Clamp Terminals
Vibration Resistance 4 G (Contactor Closed), 2 G (Contactor Open)
Overvoltage Category CAT III
Features Built-In Bi-Directional Peak Limiting Diode Suppressor
Environmental Attributes Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
IP Rating IP20
Signalling Circuit Frequency 25 to 400 Hz
Application Motor Control, Resistive Load
Insulation Resistance Range Greater Than 10 MOhms (Signalling Circuit)
Includes Protective Cover Yes
Impulse Withstand Voltage 6 kV
Max. Temperature 850°C
Mechanical Operating Durability 30,000,000
Coil Voltage 24V DC
Reversing Capability Non-Reversing
Horsepower @ Three Phase - 480V AC 7 1/2 hp
Embedded Surge Suppressor Yes
Maximum Voltage Rating 690V AC
Horsepower @ Three Phase - 208V AC 3 hp
Horsepower @ Three Phase - 600V AC 10 hp
Frequency 50/60 Hz
Electrical Operating Durability 2,000,000, 800,000
Terminal Connection Type Screw Clamp Terminals
Number of Normally Open Main Contacts 3
Mounting Style DIN Rail, Plate
Contactor Style IEC
Horsepower @ Single Phase - 120V AC 1/2 hp
Horsepower @ Single Phase - 240V AC 2 hp
Resistance Properties Fire Resistant, Insulation Resistant
NEMA Enclosure Rating No Enclosure
Full Load Current - Inductive 12 A
Horsepower @ Three Phase - 240V AC 3 hp
Maximum Operating Temperature 140 Degrees F
Includes Auxiliary Contacts Yes
Minimum Operating Temperature -40 Degrees F
Number of Auxillary Contacts 2
Phase Three
Full Load Current - Resistive 25 A

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 25 A, Reversing Capability Non-Reversing, Overall Height 3.03 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.