IEC Magnetic Contactor, No Auxiliary Contacts, 120V AC, 4 P, Non-Reversing, Screw Clamp

  • Mfr # LC1K09008G7

  • Zoro # G0568736


product price:  $82.59
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1K09008G7
Zoro #
G0568736
UPC #
785901756774
Country of Origin
Indonesia

Dimensions

Working Height
6561.68 ft
Overall Width
1.77 in
Overall Height
2.28 in
Overall Depth
2.24 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
BS 5424, CSA, IEC 60947, NF C 63-110, UKCA, UL Listed, VDE 0660
Series
TeSys K
Enclosure NEMA Rating
No Enclosure
Reversing
No
Frame / Series / Class / Code
TeSys
Tightening Torque
0.8 to 1.3 Nm
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Impulse Withstand Voltage
8 kV
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Impedance
3 mOhm
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
IP Rating
IP22
Fuse Amps
25 A
Rated Insulation Volts
600/690V
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Inrush VA
30 VA
Rated Short-Time Withstand Current
90 A (at 50°C for 1 s Power Circuit), 85 A (at 50°C for 5 s Power Circuit), 80 A (at 50°C for 10 s Power Circuit), 60 A (at 50°C for 30 s Power Circuit), 45 A (at 50°C for 1 min Power Circuit), 40 A (at 50°C for 3 min Power Circuit), 20 A (at 50°C for 15 min Power Circuit)
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Net Weight
0.18 kg
Signalling Circuit Frequency
Less Than 400 Hz
Rated Making Capacity
110 A (AC Power Circuit)
Electrical Durability
0.18 Mcycles (20 A, AC-1, Less than 440 V)
Operating Time
10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing), 15 to 25 ms (Coil De-Energisation and NC Closing), 5 to 15 ms (Coil Energisation and NC Opening)
Overvoltage Category
CAT III
Mechanical Durability
10 Mcycles
Application
Resistive Load
Operating Speed
3600 cycles per hr
Watts Loss
1.3W
Hold VA
4.5 VA
Number of Normally Open Main Contacts
2
Mounting Style
DIN Rail, Plate
Contactor Style
IEC
Full Load Current - Inductive
9:00 AM
Maximum Voltage Rating
690V AC
Electrical Operating Durability
180,000
NEMA Enclosure Rating
No Enclosure
Number of Normally Closed Main Contacts
2
Embedded Surge Suppressor
No
Mechanical Operating Durability
10,000,000
Full Load Current - Resistive
20 A
Includes Auxiliary Contacts
No
Frequency
50/60 Hz
Conventional Free Air Thermal Current
20 A (at 140°F (60°C)) for power circuit; 10 A (at 122°F (50°C)) for signalling circuit
Heat Dissipation
1.3 W
Protective Treatment
TC IEC 60068; TC DIN 50016
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz; Signalling circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz
Control Circuit Voltage
120 V AC 50/60 Hz
Device Application
Control
Control Circuit Type
AC 50/60 Hz
Rated Operational Current
20 A (at Less than 140°F (60°C)) at Less than or Equal to 690 V AC AC-1 for power circuit
Mechanical Robustness
Shocks contactor closed, on X axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Y axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Z axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on X axis6 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Y axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Z axis10 Gn for 11 ms IEC 60068-2-27; Vibrations contactor closed4 Gn, 5 to 300 Hz IEC 60068-2-6; Vibrations contactor opened2 Gn, 5 to 300 Hz IEC 60068-2-6
Utilisation Category
AC-1
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Ambient Air Temperature For Storage
-58 to 176°F (-50 to 80°C)
Inrush Power in VA
30 VA (at 68°F (20°C))
Maximum Operating Rate
3600 cyc/h
Operating Altitude
6561.68 ft (2000 m) without derating
Pole Contact Composition
2 NO + 2 NC

Description

The IEC Magnetic Contactor is a TeSys K, 4-pole, non-reversing AC-operated switch with a 120 V AC coil and screw-clamp terminals. It has no auxiliary contacts and uses 2 normally open plus 2 normally closed main contacts to control circuits designed for use in IEC-based control systems.

Key features

  • Coil voltage: 120 V AC
  • Poles: 4P
  • Reversing: Non-Reversing
  • Main contacts: 2 NO + 2 NC
  • Auxiliary contacts: No
  • Electrical connection: Screw Clamp Terminals
  • Contactor style: IEC; Frame/Series: TeSys K
  • Control circuit: AC 50/60 Hz; Control circuit voltage: 120 V AC
  • Maximum voltage rating: 690 V AC
  • Utilisation category: AC-1
  • Rated making capacity: 110 A (AC Power Circuit)
  • Rated operational current: 20 A (AC-1) within specified voltage range
  • Frequency: 50/60 Hz
  • IP rating: IP22; IP2X (VDE 0106)
  • Enclosure: No Enclosure
  • Mounting: DIN Rail, Plate; Mounting support: Rail, Plate; Mounts on: Plate, Rail
  • Net weight: 0.18 kg
  • Dimensions: Width 1.77 in; Depth 2.24 in; Height 2.28 in
  • Maximum switching frequency: 3600 cycles per hour under standard conditions
  • Impedance: 3 mΩ
  • Inrush VA: 30 VA; Hold VA: 4.5 VA
  • Impulse withstand voltage: 8 kV
  • Protective treatment: TC IEC 60068; TC DIN 50016
  • Rated insulation voltage: 600/690 V
  • Certifications: CB Scheme; CCC; UL; CSA; EAC; CE; UKCA
  • Fire rating: UL 94 V1; NF F 16-101; NF F 16-102
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.