IEC Magnetic Contactor, 1NC/1NO, 24V DC, 4 P, Non-Reversing, Screw Clamp

  • Mfr # LC1DT326BL

  • Zoro # G0848541


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1DT326BL
Zoro #
G0848541
UPC #
785901127239
Country of Origin
France

Dimensions

Working Height
Up to 9842.52 ft
Overall Height
91 mm
Overall Width
45 mm
Overall Depth
107 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, LROS, GL, DNV, CSA, UL, BV, GOST, CCC, RINA, THIEC 60068-2-30
Series
LC1D, TeSys, TeSys Deca
Application
Resistive Load
Features
Built-In Bi-Directional Peak Limiting Diode Suppressor
Includes Protective Cover
Yes
Switching Voltage
17 V (Signalling Circuit)
Rated Breaking Capacity
300 A @ 440V
Electrical Durability
1 Mcycles (32 A, AC-1, Less than 440 V)
Fuse Amps
10 A (Signalling Circuit), 50 A (Type 1 Power Circuit), 35 A (Type 2 Power Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Rated Insulation Volts
600/690V
Impedance
2.5 mOhm
Impulse Withstand Voltage
6 kV
IP Rating
IP20
Operating Time
65.45 to 88.55 ms (Closing), 20 to 30 ms (Opening)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 300 A @ 440V (Power Circuit)
Tightening Torque
1.7 Nm (Control Circuit), 1.8 Nm (Power Circuit)
Switching Current
5 mA (Signalling Circuit)
Mechanical Durability
30 Mcycles
Overvoltage Category
CAT III
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Rated Short-Time Withstand Current
40 A (at 40°C for 10 min Power Circuit), 84 A (at 40°C for 1 min Power Circuit), 145 A (at 40°C for 10 s Power Circuit), 240 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Fire Rating
UL 94 V1
Signalling Circuit Frequency
25 to 400 Hz
Operating Speed
3600 cycles per hr
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Non-Overlap Time
1.5 ms
Control Circuit Voltage Limits
Drop-Out DC: 0.1 to 0.3 Uc (at -40 to 70°C), Operational DC: 0.8 to 1.25 Uc (at -40 to 60°C), 1 to 1.25 Uc (at 60 to 70°C)
Net Weight
0.425 kg
Time Constant
40 ms
Climatic Withstand
IACS E10 exposure to damp heat, IEC 60947-1 Annex Q category D exposure to damp heat
Power Dissipation Per Pole
2.5 W AC-1
Auxiliary Contacts Type
mechanically linked 1 NO + 1 NC IEC 60947-5-1, mirror contact 1 NC IEC 60947-4-1
Protective Cover
with
Pollution Degree
3
[Icw] Rated Short-Time Withstand Current
40 A 40°C - 10 min for power circuit, 84 A 40°C - 1 min for power circuit, 145 A 40°C - 10 s for power circuit, 240 A 40°C - 1 s for power circuit, 100 A - 1 s for signalling circuit, 120 A - 500 ms for signalling circuit, 140 A - 100 ms for signalling circuit
Mechanical Robustness
vibrations contactor open 2 Gn, 5...300 Hz) , vibrations contactor closed 4 Gn, 5...300 Hz) , shocks contactor closed 15 Gn for 11 ms) , shocks contactor open 8 Gn for 11 ms)
Pole Contact Composition
4 NO
Fire Resistance
850°C IEC 60695-2-1
Maximum Operating Rate
3600 cyc/h 60°C
[Ui] Rated Insulation Voltage
power circuit 600 V CSA, power circuit 600 V UL, signalling circuit 690 V IEC 60947-1, signalling circuit 600 V CSA, signalling circuit 600 V UL, power circuit 690 V IEC 60947-4-1
Operating Altitude
0...9842.52 ft (0...3000 m)
Control Circuit Type
DC low consumption
Protective Treatment
THIEC 60068-2-30
Utilisation Category
AC-1, AC-3, AC-3e, AC-4
Full Load Current - Resistive
32 A
Full Load Current - Inductive
32 A
Mounting Style
Plate, Rail
Hold-In Power Consumption in W
2.4-2.4 W 20°C
Inrush Power in W
2.4-2.4 W 20°C)
Ambient Air Temperature For Operation
-40-60°C, 60-70°C with derating
Maximum Voltage Rating
690V AC, 300V DC
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 32 A (at 60°C Power Circuit)
Maximum Operating Temperature
140 Degrees F
Rated Operational Voltage
power circuit <= 690 V AC 25...400 Hz, power circuit <= 300 V DC
Rated Operational Current
32 A (at <60°C) at <= 440 V AC AC-1 for power circuit

Description

The Schneider Electric IEC Magnetic Contactor is a 4-pole, non-reversing device with a 1NC/1NO auxiliary contact set and screw clamp terminals. It uses a 24 V DC coil to operate four normally open power contacts and is rated for operation within specified load types. This unit is part of the TeSys Deca range (LC1D series) and is suitable for switching power circuits within specified parameters.

Key features

  • Coil voltage and control: 24 V DC coil; DC low consumption control circuit; built-in bidirectional peak limiting diode suppressor
  • Auxiliary contacts: 1NC/1NO; mechanically linked 1 NO + 1 NC (IEC 60947-5-1); mirror contact 1 NC (IEC 60947-4-1)
  • Main contacts and pole configuration: 4 poles; Pole contact composition: 4 NO
  • Reversing and mounting: Non-Reversing; Mounting supported on plate or rail; Terminal connection: Screw Clamp
  • Protection and enclosure: IP20; Includes protective cover
  • Range and ratings: Series LC1D; Range TeSys Deca; Rated voltage 690 V AC / 300 V DC; Rated insulation voltage power circuit 600 V, signalling circuit 690 V
  • Current and utilization: Utilisation category AC-1, AC-3, AC-3e, AC-4; Rated making capacity 140 A (AC signalling), 250 A (DC signalling), 300 A @ 440 V (power circuit)
  • Physical size and weight: Width 45 mm; Depth 107 mm; Height 91 mm; Net weight 0.425 kg
  • Other ratings: Impedance 2.5 mΩ; Impulse withstand voltage 6 kV; Short-time withstand currents and standards listed in product data (e.g., 40–240 A depending on circuit type)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.