Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 2NC/2NO, 500V AC, 4 P, Quick Connect

  • Mfr # LC1K090087S7

  • Zoro # G0849390


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
500V AC
Number of Poles
4
Terminal Connection Type
Quick Connect
Standards
EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA, TC IEC 60068, TC DIN 50016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1K090087S7
Zoro #
G0849390
UPC #
785901875154
Country of Origin
France

Dimensions

Working Height
6561.68 ft
Overall Width
45 mm
Overall Height
58 mm
Overall Depth
57 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
500V AC
Number of Poles
4
Terminal Connection Type
Quick Connect
Standards
EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA, TC IEC 60068, TC DIN 50016
Series
LC1K
Application
Resistive Load
Signalling Circuit Frequency
Less Than 400 Hz
Fuse Amps
25 A
Operating Speed
3600 cycles per hr
Impulse Withstand Voltage
8 kV
Inrush VA
30 VA
Hold VA
4.5 VA
Rated Making Capacity
110 A (AC Power Circuit)
IP Rating
IP2X
Mechanical Durability
10 Mcycles
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Watts Loss
1.3W
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Rated Insulation Volts
600/690V
Rated Short-Time Withstand Current
90 A (at 50°C for 1 s Power Circuit), 85 A (at 50°C for 5 s Power Circuit), 80 A (at 50°C for 10 s Power Circuit), 60 A (at 50°C for 30 s Power Circuit), 45 A (at 50°C for 1 min Power Circuit), 40 A (at 50°C for 3 min Power Circuit), 20 A (at 50°C for 15 min Power Circuit)
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Overvoltage Category
CAT III
Impedance
3 mOhm
Net Weight
0.18 kg
Electrical Durability
0.18 Mcycles (20 A, AC-1, Less than 440 V)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Operating Time
10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing), 15 to 25 ms (Coil De-Energisation and NC Closing), 5 to 15 ms (Coil Energisation and NC Opening)
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Full Load Current - Inductive
9:00 AM
Full Load Current - Resistive
20 A
Maximum Voltage Rating
690V AC
Conventional Free Air Thermal Current
20 A (at 50°C Power Circuit)
Mounting Style
Plate, Rail

Description

The IEC Magnetic Contactor is a 4-pole power switching device from the LC1K series with 2NC/2NO auxiliary contacts. It is designed for use with 500 V AC coils; suitable within the specified voltage ratings. The unit uses Quick Connect terminals and is compatible with standard mounting options (Plate, Rail). It has a compact form factor (58 mm high, 45 mm wide, 57 mm deep) and a net weight of 0.18 kg.

Key features:

  • Type/series: IEC Magnetic Contactor, LC1K, 4 poles with 2NC/2NO auxiliary contacts
  • Coil and voltage: Designed for use with 500 V AC coils; suitable within the specified voltage ratings; Overvoltage CAT III
  • Connections: Electrical connection Faston Terminals; Terminal connection type Quick Connect
  • Mounting: compatible with standard mounting options (Plate, Rail)
  • Dimensions/weight: 58 mm H x 45 mm W x 57 mm D; 0.18 kg
  • Electrical ratings: electrical ratings based on standardized testing conditions
  • Protection/standards: IP2X; Fire rating UL 94 V1, NF F 16-101, NF F 16-102; Standards EN/IEC 60947-4-1, UL 60947-4-1, CE, etc.
  • Electrical performance: Inrush 30 VA; Watts Loss 1.3 W; Hold VA 4.5 VA; Impedance 3 mΩ; withstands impulse voltages up to the specified value under test conditions
  • Environment/mechanical: Mercury Free, Toxic Heavy Metal Free; Shock Resistance up to 10–15 G; Vibration 4 G (Closed), 2 G (Open); Mechanical Durability 10 Mcycles
  • Other specs: Working Height 6561.68 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.