IEC Miniature Magnetic Contactor, 1NO, 120V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1K0610G7

  • Zoro # G5146346


product price:  $78.69
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1K0610G7
Zoro #
G5146346
UPC #
785901401025
Country of Origin
Indonesia

Dimensions

Working Height
6561.68 ft
Overall Depth
2.24 in
Overall Width
1.77 in
Overall Height
2.28 in

Details

Item
IEC Miniature Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
BS 5424, CSA, IEC 60947, NF C 63-110, UKCA, UL Listed, VDE 0660
HP @ 3 Phase - 575V
3 hp
HP @ 1 Phase - 230V
1-1/2
Enclosure NEMA Rating
No Enclosure
Reversing
No
Series
TeSys K
Mechanical Durability
10 Mcycles
Switching Voltage
17 V (Signalling Circuit)
Electrical Durability
1.3 Mcycles (6 A, AC-3, Less than 440 V); 1.3 Mcycles (6 A, AC-3e, Less than 440 V)
Hold VA
4.5 VA
Rated Making Capacity
110 A
Net Weight
0.18 kg
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Rated Insulation Volts
600/690V
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Application
Motor Control
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Rated Short-Time Withstand Current
90 A (at 50°C for 1 s Power Circuit), 85 A (at 50°C for 5 s Power Circuit), 80 A (at 50°C for 10 s Power Circuit), 60 A (at 50°C for 30 s Power Circuit), 45 A (at 50°C for 1 min Power Circuit), 40 A (at 50°C for 3 min Power Circuit), 20 A (at 50°C for 15 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit)
Impulse Withstand Voltage
8 kV
Max. Operating Watts
1.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 2.2 kW (at 380 to 415V AC 50/60 Hz AC-3), 3 kW (at 440V AC 50/60 Hz AC-3), 3 kW (at 480V AC 50/60 Hz AC-3), 3 kW (at 500 to 600V AC 50/60 Hz AC-3), 3 kW (at 660 to 690V AC 50/60 Hz AC-3), 1.5 kW (at 400V AC 50/60 Hz AC-4), 1.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 2.2 kW(at 380 to 415V AC 50/60 Hz AC-3e), 3 kW (at 440V AC 50/60 Hz AC-3e), 3 kW (at 480V AC 50/60 Hz AC-3e), 3 kW (at 500 to 600V AC 50/60 Hz AC-3e), 3 kW (at 660 to 690V AC 50/60 Hz AC-3e)
IP Rating
IP22
Watts Loss
1.3W
Impedance
3 mOhm
Inrush VA
30 VA
Tightening Torque
0.8 to 1.3 Nm
Signalling Circuit Frequency
Less Than 400 Hz
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Overvoltage Category
CAT III
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Switching Current
5 mA (Signalling Circuit)
Operating Time
10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing)
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Operating Speed
3600 cycles per hr
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Horsepower @ Three Phase - 600V AC
3 hp
Horsepower @ Three Phase - 480V AC
3 hp
Contactor Style
IEC
Maximum Voltage Rating
690V AC
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Electrical Operating Durability
1,300,000
Resistance Properties
Insulation Resistant
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
6:00 AM
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Number of Normally Open Main Contacts
3
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Full Load Current - Resistive
15 A
Mechanical Operating Durability
10,000,000
Horsepower @ Single Phase - 120V AC
1/2 hp
Mounting Style
DIN Rail, Plate
Conventional Free Air Thermal Current
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)

Description

The SCHNEIDER ELECTRIC - IEC Miniature Magnetic Contactor is a motor control device specified for use in non-reversing applications. This contactor is rated to operate at a coil voltage of 120V AC and features three normally open main contacts, making it suitable for various industrial operations. It has an auxiliary contact configuration of 1NO and uses screw clamp terminals for electrical connection. The contactor's operational control circuit voltage limit is specified between 0.8 to 1.15 Uc (at 50°C), and its drop-out range is specified between 0.2 to .75 Uc (at 50°C). Its compact dimensions, with a depth of just 2.4 inches, make it easy to install in tight spaces.

Key Features:

  • Non-Reversing action: This feature means the direction of the motor cannot be reversed using this contactor.
  • Electrical Durability: Tested under specific conditions up until approximately 1.3 million cycles.
  • Horsepower Ratings: Dependent on the phase and voltage; they may vary from half horsepower at single-phase,120V AC up to three horsepower at three-phase,480V or600V AC.
  • Mounting Style: Compatible with mounting on DIN Rail or Plate as per user preference.
  • Mechanical Durability: Tested under specific conditions up until approximately ten million cycles which contributes towards its longevity.
  • Rated Voltage & Maximum Voltage Rating: Both have a rating of690vAC which indicates compatibility within this range.
  • Environmental Attributes: Mercury-free and manufactured without toxic heavy metals as part of our commitment towards reducing environmental impact during manufacturing process.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.