IEC Miniature Magnetic Contactor, 1NC, 120V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1K0901F7

  • Zoro # G8524801


product price:  $77.55
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1K0901F7
Zoro #
G8524801
UPC #
785901872672
Country of Origin
Indonesia

Dimensions

Working Height
6561.68 ft
Overall Depth
2.24 in
Overall Width
1.77 in
Overall Height
2.28 in

Details

Item
IEC Miniature Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
BS 5424, CSA, IEC 60947, NF C 63-110, UKCA, UL Listed, VDE 0660
HP @ 1 Phase - 230V
1-1/2
HP @ 3 Phase - 575V
5 hp
Reversing
No
Enclosure NEMA Rating
No Enclosure
Series
TeSys K
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Hold VA
4.5 VA
Signalling Circuit Frequency
Less Than 400 Hz
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Impedance
3 mOhm
Impulse Withstand Voltage
8 kV
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Switching Voltage
17 V (Signalling Circuit)
Overvoltage Category
CAT III
Inrush VA
30 VA
Electrical Durability
0.18 Mcycles (20 A, AC-1, Less than 440 V); 1.3 Mcycles (9 A, AC-3, Less than 440 V); 1.3 Mcycles (9 A, AC-3e, Less than 440 V)
Operating Time
10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing)
Rated Insulation Volts
600/690V
Max. Operating Watts
2.2 kW (at 220 to 230V AC 50/60 Hz AC-3), 4 kW 380 to (at 415V AC 50/60 Hz AC-3), 4 kW (at 440V AC 50/60 Hz AC-3), 4 kW (at 480V AC 50/60 Hz AC-3), 4 kW (at 500 to 600V AC 50/60 Hz AC-3), 4 kW (at 660 to 690V AC 50/60 Hz AC-3), 2.2 kW (at 400V AC 50/60 Hz AC-4), 2.2 kW (at 220 to 230V AC 50/60 Hz AC-3e), 4 kW (at 380 to 415V AC 50/60 Hz AC-3e), 4 kW (at 440V AC 50/60 Hz AC-3e), 4 kW (at 480V AC 50/60 Hz AC-3e), 4 kW (at 500 to 600V AC 50/60 Hz AC-3e), 4 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Rated Making Capacity
110 A
Switching Current
5 mA (Signalling Circuit)
IP Rating
IP22
Watts Loss
1.3W
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Tightening Torque
0.8 to 1.3 Nm
Mechanical Durability
10 Mcycles
Application
Motor Control, Resistive Load
Net Weight
0.18 kg
Rated Short-Time Withstand Current
90 A (at 50°C for 1 s Power Circuit), 85 A (at 50°C for 5 s Power Circuit), 80 A (at 50°C for 10 s Power Circuit), 60 A (at 50°C for 30 s Power Circuit), 45 A (at 50°C for 1 min Power Circuit), 40 A (at 50°C for 3 min Power Circuit), 20 A (at 50°C for 15 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit)
Operating Speed
3600 cycles per hr
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Embedded Surge Suppressor
No
Maximum Voltage Rating
690V AC
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
5 hp
Full Load Current - Inductive
9:00 AM
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 240V AC
3 hp
Number of Normally Open Main Contacts
3
Horsepower @ Single Phase - 120V AC
1/2 hp
Horsepower @ Three Phase - 208V AC
2 hp
Horsepower @ Single Phase - 240V AC
1 1/2 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
5 hp
Full Load Current - Resistive
20 A
Mounting Style
DIN Rail, Plate
Contactor Style
IEC
Resistance Properties
Insulation Resistant
Includes Auxiliary Contacts
Yes
Electrical Operating Durability
1,300,000, 180,000
Conventional Free Air Thermal Current
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)

Description

Schneider Electric IEC Miniature Magnetic Contactor is a 3-pole, 120 V AC coil device rated for controlling circuits within specified load parameters; compatible with IEC-standard control systems.

Coil voltage: 120 V AC

  • Action: Non-Reversing
  • Poles: 3
  • Main contacts: 3 normally open
  • Auxiliary contacts: 1 NC
  • Includes auxiliary contacts: Yes
  • Termination: Screw Clamp terminals
  • Mounting: DIN Rail, Plate; Mounts On: Plate, Rail
  • Enclosure: No Enclosure; IP22
  • Maximum voltage rating: 690 V AC
  • Frequency: 50/60 Hz
  • Full load amps: 20 A (resistive); 9 A (inductive)
  • Mechanical durability: 10 Mcycles
  • Electrical durability: 1,300,000 cycles
  • Series: TeSys K
  • Dimensions: Depth 1.97 in; Height 1.73 in; Width 1.77 in
  • Net weight: 0.18 kg
  • Rated making capacity: 110 A
  • Inrush VA: 30 VA
  • Hold VA: 4.5 VA
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.