IEC Miniature Magnetic Contactor, 1NO, 240V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1K0910U7

  • Zoro # G3405141


product price:  $85.79
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
20 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1K0910U7
Zoro #
G3405141
UPC #
785901882978
Country of Origin
Indonesia

Dimensions

Working Height
6561.68 ft
Overall Width
1.73 in
Overall Depth
1.97 in
Overall Height
1.73 in

Details

Item
IEC Miniature Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
20 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
CSA, UKCA, UL Listed
HP @ 3 Phase - 575V
5 hp
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
1-1/2
Reversing
No
Frame / Series / Class / Code
TeSys
Series
TeSys K
Max. Operating Watts
2.2 kW (at 220 to 230V AC 50/60 Hz AC-3), 4 kW 380 to (at 415V AC 50/60 Hz AC-3), 4 kW (at 440V AC 50/60 Hz AC-3), 4 kW (at 480V AC 50/60 Hz AC-3), 4 kW (at 500 to 600V AC 50/60 Hz AC-3), 4 kW (at 660 to 690V AC 50/60 Hz AC-3), 2.2 kW (at 400V AC 50/60 Hz AC-4), 2.2 kW (at 220 to 230V AC 50/60 Hz AC-3e), 4 kW (at 380 to 415V AC 50/60 Hz AC-3e), 4 kW (at 440V AC 50/60 Hz AC-3e), 4 kW (at 480V AC 50/60 Hz AC-3e), 4 kW (at 500 to 600V AC 50/60 Hz AC-3e), 4 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Overvoltage Category
CAT III
Application
Motor Control, Resistive Load
Rated Making Capacity
110 A
Hold VA
4.5 VA
Operating Time
10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing)
Operating Speed
3600 cycles per hr
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Switching Current
5 mA (Signalling Circuit)
Control Circuit Voltage Limits
Operational: 0.85 to 1.1 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Inrush VA
30 VA
Watts Loss
1.3W
Switching Voltage
17 V (Signalling Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Impedance
3 mOhm
Signalling Circuit Frequency
Less Than 400 Hz
Full Load Current - Inductive
9:00 AM
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 600V AC
5 hp
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 208V AC
2 hp
Horsepower @ Single Phase - 120V AC
1/2 hp
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Embedded Surge Suppressor
No
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Full Load Current - Resistive
20 A
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
3 hp
Contactor Style
IEC
Horsepower @ Three Phase - 480V AC
5 hp
Resistance Properties
Insulation Resistant
Conventional Free Air Thermal Current
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)

Description

The SCHNEIDER ELECTRIC IEC Miniature Magnetic Contactor is a 3-pole, non-reversing device with a 240 V AC coil (coil voltage). It is part of the TeSys K family and is rated for operation with motor control and resistive loads within specified parameters. It uses screw clamp terminals and has no enclosure or embedded surge suppressor. The contactor features 3 normally open main contacts and 1 auxiliary contact, rated according to specifications.

Key features

  • Coil voltage: 240 V AC; Hold VA: 4.5 VA; Inrush VA: 30 VA; Watts loss: 1.3 W; Operating times: 10 to 20 ms (energise NO close, de-energise NO open)
  • Poles/contacts: 3 poles; 3 normally open main contacts; Auxiliary contacts: 1 NO (1 auxiliary contact)
  • Reversing: Non-Reversing; Frame/series: TeSys K / TeSys; Contactor style: IEC
  • Electrical ratings: Max voltage 690 V AC; Frequency 50/60 Hz; Overvoltage CAT III
  • Current ratings: Full Load Amps – Inductive 9 A; Full Load Amps – Resistive 20 A; Rated Making Capacity 110 A; Rated Breaking Capacity up to 110 A at multiple voltages
  • Standards: CSA, UKCA, UL Listed; Enclosure: No Enclosure
  • Terminal: Screw Clamp; Embedded surge suppressor: No; Insulation resistance: Greater Than 10 MΩ (Signalling Circuit)
  • Dimensional footprint: Depth 1.97 in; Height 1.73 in; Width 1.73 in
  • Additional electrical characteristics: Inrush 30 VA; Hold 4.5 VA; Impedance 3 mΩ; Shock resistance up to 10–15 G depending on axis/state; Vibration resistance 4 G (Closed), 2 G (Open)
  • Environment and safety marks: Mercury Free, Toxic Heavy Metal Free; Fire rating: UL 94 V1, NF F 16-101, NF F 16-102
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.