Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Red

  • Mfr # XB5FW34B5

  • Zoro # G3457414


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FW34B5
Zoro #
G3457414
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Height
42 mm
Width
36.6 mm
Depth
55 mm
Mounting Diameter
30.5 mm
Overall Depth
2.17 in
Overall Width
1.44 in
Overall Height
1.65 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Contact Type
1NO/1NC
Basic Material
Plastic
NEMA Contact Rating Designation
A600/Q600
Lamp Voltage
24 V AC/DC
Number of Operators
1
Lamp Type
LED
Legend Markings
No Legend
Color
Red
Lamp Module Type
Full Voltage
NEMA Rating
13, 4X
IP Rating
IP66, IP67, IP69, IP69K
Legend/Background Color
No Legend
Bezel
Chrome Plated Metal
Contact Rating
0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V
Type of Operator
Flush Button
Bezel Material
Plastic
Voltage
24V AC/DC
Lamp Module Voltage
24V AC/DC
Contact Form
1NO/1NC
Features
Spring Return
Series
XB5
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
[Us] Rated Supply Voltage
24 V AC/DC 50/60 Hz
Fixing Collar Material
plastic
Mechanical Durability
10000000 cycles
Ambient Air Temperature For Operation
-40-70°C
Resistance To Fast Transients
2 kV IEC 61000-4-4
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Contacts Type And Composition
1 NO + 1 NC
Product Or Component Type
illuminated push-button
Current Consumption
18 mA
Bulb Base
integral LED
Operating Force
3.5 N NC changing electrical state || 3.8 N
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Supply Voltage Limits
19.2-30 V DC || 21.6-26.4 V AC
Protective Treatment
TH
Light Source
universal LED
Contacts Usage
standard contacts
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Overvoltage Category
class II IEC 60536
Contacts Material
silver alloy (Ag/Ni)
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Presentation
complete product
Electromagnetic Emission
class B IEC 55011
Contact Operation
slow-break
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Cap/Operator Or Lens Colour
red
Shape Of Signaling Unit Head
round
Positive Opening
with EN/IEC 60947-5-1 appendix K
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Head Type
built-in-flush
Product Certifications
UL Listed || CSA
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Device Short Name
XB5F
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Ik Degree Of Protection
IK03 IEC 50102
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Signalling Type
steady
Ambient Air Temperature For Storage
-40-70°C
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Surge Withstand
1 kV IEC 61000-4-5
Operator Profile
red flush, unmarked
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Operator Additional Information
with plain lens
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Minimum
-40 Degrees F
Operator Material
Plastic
Operating Temperature - Maximum
158 Degrees F
Operator Voltage Rating - Maximum
600 V AC/DC
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Antimicrobial, Vibration Resistant
Number of Indicator Lights
0
NEMA Enclosure Rating
13, 4X

Description

Illuminated Push Button, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Red, Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.