Illuminated push button, Harmony XB4, orange flush complete illum pushbutton Ø22 mm spring return 1NO+1NC 220.240 V

  • Mfr # XB4BW3545

  • Zoro # G300905316


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB4BW3545
Zoro #
G300905316
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22 mm
Depth
101 mm
Height
47 mm
Width
30 mm
Mounting Diameter
22 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Orange
Terminal Connection
Screw Clamp
Standards
IEC 60947-5-5, CSA C22.2 No 14, IEC 60947-1, UL 508, IEC 60947-5-4, JIS C8201-5-1, IEC 60947-5-1, JIS C8201-1
Type of Operator
spring return
Bezel Material
chromium plated metal
Fixing Collar Material
zamak
Contacts Usage
standard contacts
Nema Degree of Protection
NEMA 13, NEMA 4X
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment IEC 60947-5-4, λ < 10exp(-8) 17 V 5 mA in clean environment IEC 60947-5-4
Ambient Air Temperature For Operation
-40-55°C
Light Block Supply
via integral transformer 1.2 VA 6 V
Positive Opening
with IEC 60947-5-1 appendix K
Range of Product
Harmony XB4
Device Presentation
complete product
Signalling Type
steady
Ik Degree of Protection
IK06 conforming to IEC 50102
Operator Profile
orange flush
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Operator Additional Information
with plain lens
Terminals Description Iso N°1
(13-14)NO, (21-22)NC
Shape of Signaling Unit Head
round
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
[Us] Rated Supply Voltage
220...240 V AC 50/60 Hz
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, 1 x 0.22...2 x 2.5 mm² without cable end IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
10000000 cycles
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1, 6 A 120 V, AC-15, A600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Contacts Material
silver alloy (Ag/Ni)
Head Type
standard
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Electrical Shock Protection Class
class I IEC 60536
Operating Force
3.5 N NC changing electrical state, 3.8 N
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Contacts Type And Composition
1 NO + 1 NC
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Operating Travel
1.5 mm NC changing electrical state), 2.6 mm NO changing electrical state), 4.3 mm total travel)
Protective Treatment
TH
Product or Component Type
illuminated push-button
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Contact Operation
slow-break
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Device Short Name
XB4
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Light Source
incandescent
Bulb Base
BA 9s

Description

Orange flush complete illum pushbutton 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.