Shop All Selector Switches
Schneider Electric
Illuminated Selector Switch, 30mm Sz
Mfr # XB5FK134B5
Zoro # G0201104
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Plastic
- Type of Operator Lever
- Action Maintained / Maintained / Maintained
- Contact Form 1NO/1NC
Product Information
- Brand Schneider Electric
- MFR # XB5FK134B5
- Zoro # G0201104
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 30 mm |
Details
Description
Illuminated Selector Switch, 30 mm, 3 Position, Maintained / Maintained / Maintained Action, 1NO/1NC Contact Form, Lever Type of Operator, Color Red, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating 66, 67, 69, 69K, Lamp Type LED, Lamp Module Voltage 24V AC/DC, Lamp Voltage 24V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, D Curve (M9F43120)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO124L200PG)
- STI Ezpath Series 33 - 6 In Extension (EZD44ES)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ3)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Maintained, 3P (9001KS43FBH13)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG210)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS42BH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS11K3)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos (9001KQ14B)
- SCHNEIDER ELECTRIC 1NO Lever Non-Illuminated Selector Switch 10A @ 600VAC (XB4BD21)
- Schneider Electric Selector Switches