Lamp Module, 14 mm, (X1-X2)PL, Red
Mfr # ZB6EG4B
Zoro # G3125407
product price: $16.75
/eaKey Features
Size
14 mm
Voltage
48 to 120V AC
Lamp Voltage
48 to 120V AC
Lamp Type
LED
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB6EG4B
Zoro #
G3125407
UPC #
785901679332
Country of Origin
Mexico
Dimensions
Size
14 mm
Compatible Panel Cutout Diameter
14 mm
Manufacturer Warranty Length
18 mo
Overall Depth
2.28 in
Overall Height
0.55 in
Details
Voltage
48 to 120V AC
Lamp Voltage
48 to 120V AC
Lamp Type
LED
Color
Red
Terminal Connection
Faston Connector
Contact Form
(X1-X2)PL
Item
Lamp Module
Lamp Module Type
Full Voltage
Lamp Module Voltage
40 to 132V AC
IP Rating
Not Rated
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, UL 508
Type
Steady Signal
Includes Bulb
Bulb Included
Compatible with Series
XB6
Compatible with Brand
Schneider
Voltage Rating - Maximum
120 V AC
NEMA Enclosure Rating
No Enclosure
Terminal Connection Type
Slip On
Compatible Operator
Push Button
Description
Lamp Module, Lamp Module Voltage 40 to 132V AC, Red, Lamp Type LED, Lamp Voltage 48 to 120V AC, 14 mm, Lamp Module Type Full Voltage, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.