Manstarter Fault Signaling Contact 575Va

  • Mfr # GVAD0101

  • Zoro # G0852595


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC
Terminal Connection Type
Screw Clamp
Standards
UKCA
Features
Mercury Free
Weight
0.055 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVAD0101
Zoro #
G0852595
UPC #
785901212386
Country of Origin
Czechia

Dimensions

Overall Depth
66 mm
Overall Width
9.3 mm
Overall Height
89 mm

Details

Item
Motor Starter Auxiliary Contact Block
Auxiliary Contact Form
2NC
Terminal Connection Type
Screw Clamp
Standards
UKCA
Features
Mercury Free
Weight
0.055 kg
Operating Voltage
48 to 690V AC; 24 to 240V DC

Description

Manstarter Fault Signaling Contact 575Va

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.