Shop SCHNEIDER ELECTRIC

Manual Motor Starter, 3 P, Toggle, 32 A

  • Mfr # GV2RT07
  • Zoro # G3153221

product price: 
$
205.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Operator
Toggle
Phase
3
Current AC
2.5 A
Series
TeSys Deca
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GV2RT07
Zoro #
G3153221
UPC #
785901103493
Country of Origin
Korea, Republic of

Dimensions

Depth
78.5 mm
Height
89 mm
Width
45 mm

Details

Item
Manual Motor Starter
Number of Poles
3
Operator
Toggle
Phase
3
Current AC
2.5 A
Series
TeSys Deca
Standards
EN/IEC 60947-2 || EN/IEC 60947-4-1
Suitability For Isolation
yes IEC 60947-1§ 7-1-6
Utilisation Category
category A IEC 60947-2 || AC-3 IEC 60947-4-1
Mechanical Durability
100000 cycles
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-2
Ambient Air Temperature For Operation
-20-60°C
Network Type
AC
Tightening Torque
1.7 N.m screw clamp terminal
Ambient Air Temperature For Storage
-40-80°C
Product Certifications
CCC || UL || CSA || EAC || LROS (Lloyds register of shipping) || BV || UKCA
Rated Duty
continuous IEC 60947-4-1
Mechanical Robustness
shocks 30 Gn for 11 ms || vibrations 5 Gn, 5 to 150 Hz
Network Frequency
50/60 Hz IEC 60947-4-1
Operating Altitude
6561.68 ft (2000 m)
Line Rated Current
2.5 A
Poles Description
3P
Breaking Capacity
100 kA Icu 220/230 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 400/415 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 440 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 500 V AC 50/60 Hz IEC 60947-2 || 3 kA Icu 690 V AC 50/60 Hz IEC 60947-2
Ip Degree Of Protection
IP20 IEC 60529
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz IEC 60947-2
Product Name
TeSys GV2 || TeSys Deca
Climatic Withstand
IACS E10
Motor Power Kw
0.37-0.37 kW 220/230 V AC 50/60 Hz motor protection high peak current || 0.75-0.75 kW 400/415 V AC 50/60 Hz motor protection high peak current || 0.75-0.75 kW 440 V AC 50/60 Hz motor protection high peak current || 1.1-1.1 kW 440 V AC 50/60 Hz motor protection high peak current || 1.1-1.1 kW 500 V AC 50/60 Hz motor protection high peak current || 1.5-1.5 kW 690 V AC 50/60 Hz motor protection high peak current || 0.63-0.63 kW 230/240 V AC 50/60 Hz transformer protection || 1-1 kW 400/415 V AC 50/60 Hz transformer protection || 1.6-1.6 kW 500 V AC 50/60 Hz transformer protection || 1.6-1.6 kW 690 V AC 50/60 Hz transformer protection || 2-2 kW 690 V AC 50/60 Hz transformer protection
Range
TeSys Deca
Device Short Name
GV2RT
Device Application
motor protection || motor
Control Type
toggle
Electrical Durability
100000 cycles AC-3 415 V In
Magnetic Tripping Current
51-51 A
Fire Resistance
960°C IEC 60695-2-11
Product Or Component Type
motor circuit breaker
Trip Unit Technology
thermal-magnetic
Thermal Protection Adjustment Range
1.6-2.5 A IEC 60947-4-1
Power Dissipation Per Pole
2.5 W
[Ui] Rated Insulation Voltage
690 V AC 50/60 Hz IEC 60947-2
[Ith] Conventional Free Air Thermal Current
2.5 A IEC 60947-4-1
Fixing Mode
35 mm symmetrical DIN rail clipped || panel screwed with adaptor plate)
Ik Degree Of Protection
IK04

Description

Manual Starter 600Vac 25Amp Iec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.