Manual Starter, integral horsepower, NEMA M1, 600 VAC, 3 pole, 10 HP at 380/575 VAC, three

  • Mfr # 2510MCO3

  • Zoro # G321694671


product price:  $578.99
/ea
Free Shipping & Returns

Key Features

Phase
three
NEMA Size
M-1
Number of Poles
3
Standards
UL listed and CSA certified
Number of Required Thermals
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2510MCO3
Zoro #
G321694671
UPC #
-
Country of Origin
France

Dimensions

NEMA Size
M-1

Details

Phase
three
Number of Poles
3
Operator
Push-button
Standards
UL listed and CSA certified
Number of Required Thermals
3

Description

Manual Starter, integral horsepower, NEMA M1, 600 VAC, 3 pole, 10 HP at 380/575 VAC, three phase, no indicator, open

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.