Zoro Homepage

Manual Starter Shunt Trip 575Vac Iec

  • Mfr # GVAS116

  • Zoro # G0851895


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Series
TeSys Deca
Standards
IEC, UL, CSA, CCC, EAC
Height
89 mm
Depth
66 mm
Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVAS116
Zoro #
G0851895
UPC #
785901343691
Country of Origin
Czechia

Dimensions

Height
89 mm
Depth
66 mm
Width
18 mm

Details

Item
Manual Motor tarter Shunt Trip
Series
TeSys Deca
Standards
IEC, UL, CSA, CCC, EAC
Color
dark grey
Control Circuit Voltage Limits
0.7 to 1.1 Un
Range Compatibility
TeSys GV2ME || TeSys GV2LE || TeSys GV2L || TeSys GV2P || TeSys GV3L || TeSys GV3P || TeSys Deca
Hold-In Power Consumption In Va
5-5 VA AC
Threshold Tripping Voltage
0.75 to 0.2 Un
Operating Time
10 to 15 ms IEC 60947-1
[Uc] Control Circuit Voltage
110 to 115 V AC 60 Hz
Inrush Power In Va
14-14 VA AC
[Ui] Rated Insulation Voltage
690 V AC IEC 60947-1 || 600 V AC UL 60947-4-1 || 600 V AC CSA C22.2 No 60947-4-1
Device Short Name
GVAS
Inrush Power In W
10.5 W
Hold-In Power Consumption In W
1.6-1.6 W
Mechanical Durability
10000 cycles with GV3P and GV3L || 30000 cycles with GV2ME and GV2P
Connections - Terminals
screw clamp terminals 1 1-2.5 mm²solid || screw clamp terminals 2 1-2.5 mm²solid || screw clamp terminals 1 0.75-2.5 mm²flexible without cable end || screw clamp terminals 2 0.75-2.5 mm²flexible without cable end || screw clamp terminals 1 0.75-1.5 mm²flexible with cable end || screw clamp terminals 2 0.75-1.5 mm²flexible with cable end
Range
TeSys || TeSys Deca
Tightening Torque
< 1.4 N.m screw clamp terminals
On-Load Factor
1
Product Or Component Type
shunt trip release

Description

Manual Starter Shunt Trip 575Vac Iec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.