Zoro Homepage

Miniature plug-in relay, 12 A, 2 CO, 12, 12V DC Coil Volts, 2 C/O

  • Mfr # RXM2AB1JD

  • Zoro # G700905565


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Base Shape
flat (faston type)
Coil Voltage
12V DC
Current Rating
12 A
Contact Rating (AC)
12 A @ 250V AC
Contact Rating (DC)
12 A @ 28V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXM2AB1JD
Zoro #
G700905565
UPC #
-
Country of Origin
Indonesia

Description

Miniature plug-in relay,12 A,2 CO,12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.