
Molded Case Circuit Breaker, POWERPACT B Series, 50A, 3 Pole, 347/600V AC, 25kA at 240V AC, B Curve
Mfr # BDF36050
Zoro # G3981491
product price:Â $742.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT B
Number of Poles
3
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BDF36050
Zoro #
G3981491
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
125A/B
Width
3.19 in
Depth
3-1/2 in
Height
5.39 in
Max. Wire Size
8 AWG (Cu/Al), 3/0 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al), 6 AWG (Cu/Al)
Description
Circuit breaker,PowerPact B,50A,3 pol
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.