Motor Controller, 1NC/4NO, 1.35 A Min current, 27 A Max current, 690V AC

  • Mfr # LTMR27PFM

  • Zoro # G2478375


product price:  $797.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/4NO
Minimum Overload Relay Current Setting
1.35 A
Maximum Overload Relay Current Setting
27 A
Maximum Voltage Rating
690V AC
Standards
BV, CSA C22.2 No 14, EN 60947-4-1, IACSE10, IEC 60947-4-1, nABS, nATEX, nC-tick, nCCC, nCSA, nDNV, nEAC, nGL, nKERI, nLROS, nNOM, nRINA, nRMRoS, nUL, UL 508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTMR27PFM
Zoro #
G2478375
UPC #
785901502258
Country of Origin
China

Dimensions

Depth
4.82 in
Width
3.58 in
Height
2.4 in
Overall Width
3.58 in
Overall Height
2.4 in

Details

Item
Motor Controller
Auxiliary Contact Form
1NC/4NO
Minimum Overload Relay Current Setting
1.35 A
Maximum Overload Relay Current Setting
27 A
Maximum Voltage Rating
690V AC
Standards
BV, CSA C22.2 No 14, EN 60947-4-1, IACSE10, IEC 60947-4-1, nABS, nATEX, nC-tick, nCCC, nCSA, nDNV, nEAC, nGL, nKERI, nLROS, nNOM, nRINA, nRMRoS, nUL, UL 508
For Use With
Short Circuit Protection And A Contactor
Interface
Profibus DP
Number of Contacts Included
5
Compatible with Series
TeSys T
Minimum Current Rating
1.35 A
Number of Normally Open Contacts
4
Maximum Current Rating
27 A
Number of Normally Closed Contacts
1
Current State 0 Guaranteed
logic input 0 to 40 V <= 15 mA 25 ms
Product Or Component Type
motor controller
Device Short Name
LTMR
Short-Circuit Withstand
100 kA conforming to EN/IEC 60947-4-1
Web Services
web server
Ambient Air Temperature For Operation
-20-60°C
Overvoltage Category
III
Contact Type and Composition
1 NO + 1 NC fault signal; 3 NO
Input Current
3.1 mA 100 V || 7.5 mA 240 V
Supply Voltage Limits
93.5-264 V AC
Connections - Terminals
control circuit connector 1 0.25-2.5 mm² AWG 24 to AWG 14)flexible with cable end || control circuit connector 1 0.2-2.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 1 0.25-2.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 1 0.2-2.5 mm² AWG 24 to AWG 14)solid without cable end || control circuit connector 2 0.2-1 mm² AWG 24 to AWG 14)flexible with cable end || control circuit connector 2 0.2-1.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 2 0.5-1.5 mm² AWG 24 to AWG 14)flexible without cable end || control circuit connector 2 0.2-1 mm² AWG 24 to AWG 14)solid without cable end
Measurement Current
1.35-27 A
Communication Port Protocol
Profibus DP
Rated Insulation Voltage
690 V EN/IEC 60947-1; 690 V CSA C22.2 No 14; 690 V UL 508
Fire Resistance
650°C EN/IEC 60695-2-12 || 960°C UL 94
Permissible Power
480 VA AC-15), Ie = 2 A, 500000 cycles output) || 30 W DC-13), Ie = 1.25 A, 500000 cycles output)
Tightening Torque
control circuit 0.5-0.6 N.m flat 3 mm
Maximum Operating Rate
1800 cyc/h
Ambient Air Temperature For Storage
-40-80°C
Load Current
5 A 250 V AC logic output || 5 A 30 V DC logic output
Operating Altitude
<= 6561.68 ft (2000 m) without derating
Current Consumption
8 to 62.8 mA
Associated Fuse Rating
4 A gG output || 0.5 A gG control circuit
Protective Treatment
12 x 24 hour cycles EN/IEC 60068-2-30 || 48 h EN/IEC 60070-2-11 || TH EN/IEC 60068
Product Name
TeSys T
Current State 1 Guaranteed
logic input 79 to 264 V >= 2 mA 25 ms
Compatibility Code
LTMR
Product Certifications
BV || CSA || CCC || EAC || NOM || KERI || ABS || RMRoS || LROS (Lloyds register of shipping) || UL || RINA || DNV || GL || C-tick || ATEX
Pollution Degree
3
Rated Impulse Withstand Voltage
4 kV supply, inputs and outputs EN/IEC 60947-4-1; 6 kV current or voltage measurement circuit EN/IEC 60947-4-1; 0.8 kV communication circuit EN/IEC 60947-4-1
Electromagnetic Compatibility
electrostatic discharge, 3, 8 kV air, 6 kV contact, conforming to EN/IEC 61000-4-2 || communication: surges (common mode), 2 kV, conforming to EN/IEC 61000-4-5 || relay outputs and supply: surges (serial mode), 2 kV, conforming to EN/IEC 61000-4-5 || relay outputs and supply: surges (common mode), 4 kV, conforming to EN/IEC 61000-4-5 || control circuit: surges (common mode), 2 kV, conforming to EN/IEC 61000-4-5 || radiated RF fields, 3, 10 V/m, conforming to EN/IEC 61000-4-3 || fast transients immunity test (other circuits), level 3, 2 kV, conforming to EN/IEC 61000-4-4 || fast transients immunity test (on supply and relay outputs), level 4, 4 kV, conforming to EN/IEC 61000-4-4 || voltage dips and interruptions immunity test, 70 %, 500 ms, conforming to EN/IEC 61000-4-11 || conducted RF disturbances, 10 V, conforming to EN/IEC 61000-4-6 || temperature sensor: surges (serial mode), 0.5 kV, conforming to EN/IEC 61000-4-5 || temperature sensor: surges (common mode), 1 kV, conforming to EN/IEC 61000-4-5 || control circuit: surges (serial mode), 1 kV, conforming to EN/IEC 61000-4-5
Range
TeSys
Protection Type
load fluctuation || thermal protection || locked rotor || reverse polarity protection || phase unbalance || earth-leakage protection || overload (long time) || thermal overload protection || overload || phase failure || power factor variation
Network And Machine Diagnosis Type
phase fault and earth fault trip counters || trip history information || trip context information || motor control command recording || running hours counter/operating time || waiting time after overload tripping || remaining operating time before overload tripping || fault recording || starting current and time || event recording
Metering Type
average current Iavg || temperature || earth-fault current || phase current I1, I2, I3 RMS || imbalance current
Mechanical Robustness
vibrations mounted on symmetrical rail1 Gn, 5 to 300 Hz EN/IEC 60068-2-6 || vibrations plate mounted4 Gn, 5 to 300 Hz EN/IEC 60068-2-6 || shocks half sine wave acceleration15 Gn for 11 ms EN/IEC 60068-2-27
Connection Pitch
5.08 mm
Bus Type
Profibus DP polarised 2-wire RS485 1 to 125 9.6 kbit/s to 12 Mbit/s, SUB-D 9 2 shielded twisted pairs, type A || Profibus DP polarised 2-wire RS485 1 to 125 9.6 kbit/s to 12 Mbit/s, terminal block 2 shielded twisted pairs, type A
Logic Input Number
6
Maximum Operating Frequency
2 Hz
Measurement Accuracy
5 to 15 % earth fault current internal measurement || 1 % voltage 100 to 830 V) || 3 % power factor || 5 % earth fault current external measurement || +/- 30 min/year internal clock || 0,02 Temperature || 1 % current || 5 % active and reactive power
IP Rating
IP20
Relay Application
equipment monitoring and control

Description

Motor Management System, Number of Normally Open Contacts 4, Number of Normally Closed Contacts 1, Number of Contacts Included 5, Operating Voltage 690V AC, Control Voltage 100-240V AC, Interface Profibus DP, Compatible with Series TeSys T, Overall Width 3.58 in, Standards BV, CSA C22.2 No 14, EN 60947-4-1, IACSE10, IEC 60947-4-1, nABS, nATEX, nC-tick, nCCC, nCSA, nDNV, nEAC, nGL, nKERI, nLROS, nNOM, nRINA, nRMRoS, nUL, UL 508, Overall Height 2.4 in, Overall Depth 4.82 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.