Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s.300h, asymmetrical flashing, 24.240V AC DC

  • Mfr # RE22R1MLMR

  • Zoro # G7124124


product price:  $95.95
/ea
Free Shipping & Returns

Key Features

Standards
IEC 61812-1, UL 508
Width
22.5 mm
Power Consumption In Va
3-3 VA 240 V AC
[Uimp] Rated Impulse Withstand Voltage
5 kV 1.2-50µs IEC 60664-1
Minimum Pulse Duration
100 ms with load in parallel, 30 ms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RE22R1MLMR
Zoro #
G7124124
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
22.5 mm

Details

Standards
IEC 61812-1, UL 508
Item
Asymmetrical Recycler
Power Consumption In Va
3-3 VA 240 V AC
[Uimp] Rated Impulse Withstand Voltage
5 kV 1.2-50µs IEC 60664-1
Minimum Pulse Duration
100 ms with load in parallel, 30 ms
Number of Functions
4
Pollution Degree
3 IEC 60664-1
Immunity To Microbreaks
10 ms
Connections - Terminals
screw terminals, 1 x 0.5...1 x 3.3 mm² AWG 20...AWG 12) solid without cable end, screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end, screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end, screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end
Insulation Resistance
100 MOhm 500 V DC IEC 60664-1
Housing Material
self-extinguishing
Mounting Position
any position
Reset Time
120 ms on de-energisation
Voltage Drift
+/- 0.2 %/V
Creepage Distance
4 kV/3 IEC 60664-1
Input Voltage
<= 2.4 V
Repeat Accuracy
+/- 0.5 % IEC 61812-1
Dielectric Strength
2.5 kV 1 mA/1 minute 50 Hz between relay output and power supply basic insulation IEC 61812-1
Vibration Resistance
20 m/s² 10-150 Hz)IEC 60068-2-6
Relative Humidity
95-95 % 25-55°C
Temperature Drift
+/- 0.05 %/°C
Mounting Support
35 mm DIN rail conforming to IEC 60715
Electrical Durability
100000 cycles, 8 A at 250 V, AC-1, 100000 cycles, 2 A at 24 V, DC-1
Range of Product
Harmony Timer Relays
Electromagnetic Compatibility
fast transients immunity test - test level: 1 kV level 3 (capacitive connecting clip) conforming to IEC 61000-4-4, surge immunity test - test level: 1 kV level 3 (differential mode) conforming to IEC 61000-4-5, surge immunity test - test level: 2 kV level 3 (common mode) conforming to IEC 61000-4-5, electrostatic discharge - test level: 6 kV level 3 (contact discharge) conforming to IEC 61000-4-2, electrostatic discharge - test level: 8 kV level 3 (air discharge) conforming to IEC 61000-4-2, radiated radio-frequency electromagnetic field immunity test - test level: 10 V/m level 3 (80 MHz...1 GHz) conforming to IEC 61000-4-3, conducted RF disturbances - test level: 10 V level 3 (0.15...80 MHz) conforming to IEC 61000-4-6, fast transient bursts - test level: 2 kV level 3 (direct contact) conforming to IEC 61000-4-4, immunity to microbreaks and voltage drops - test level: 30 % (500 ms) conforming to IEC 61000-4-11, immunity to microbreaks and voltage drops - test level: 100 % (20 ms) conforming to IEC 61000-4-11
Voltage Range
0.85...1.1 Us
Mechanical Durability
10000000 cycles
Maximum Switching Current
8A
Maximum Delay Response
100 ms
Supply Frequency
50...60 Hz +/- 5 %
Setting Accuracy of Time Delay
+/- 10 % of full scale 25°C IEC 61812-1
Contacts Type And Composition
1 C/O timed contact, cadmium free
Shock Resistance
15 gn not operating 11 ms IEC 60068-2-27, 5 gn in operation 11 ms IEC 60068-2-27
Switching Capacity In Va
2000 VA
Time Delay Type
asymmetrical flashing
Ambient Air Temperature For Operation
-20-60°C
Tightening Torque
0.6-1 N.m IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
Status Led
Green LED backlight steady)dial pointer indication, Yellow LED steady)output relay energised, Yellow LED fast flashing)timing in progress and output relay de-energised, Yellow LED slow flashing)timing in progress and output relay energised
Product or Component Type
multifunction relay
Minimum Switching Current
10 mA 5 V DC
Maximum Switching Voltage
250 V AC
Control Type
rotary knob, diagnostic button, potentiometer external
Overvoltage Category
III IEC 60664-1
Power Consumption In W
1.5 W 240 V DC
Device Short Name
RE22
Nominal Output Current
8A
Time Delay Range
0.05...1 s, 30...300 min, 30...300 h, 30...300 s, 3...30 h, 0.3...3 s, 3...30 min, 3...30 s, 10...100 s, 1...10 s
Discrete Output Type
relay
Ip Degree of Protection
IP40 housing: conforming to IEC 60529, IP50 front face: conforming to IEC 60529, IP20 terminals: conforming to IEC 60529
[Us] Rated Supply Voltage
24...240 V AC/DC 50/60 Hz
Setting Accuracy Of Time Delay
+/- 10 % of full scale 25°C IEC 61812-1
Ip Degree Of Protection
housing IP40 IEC 60529 || front face IP50 IEC 60529 || terminals IP20 IEC 60529
Product Or Component Type
multifunction relay
Product Certifications
EAC || UL || GL || CSA || RCM || CCC || CE

Description

Asymmetrical Recycler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.