Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Head, 30 mm, Red

  • Mfr # 9001K93R

  • Zoro # G1321354


product price: $43.39
/ea

Key Features

Push Button Style
Mushroom Head
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K93R
Zoro #
G1321354
UPC #
785901174066
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
57 mm
Operator Size
2.25 in dia
Size
30 mm
Diameter
57 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Head
Push Button Style
Mushroom Head
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
ENVPEP121006EN
Illuminated / Non-Illuminated
Non-Illuminated
Includes
Set Screw
NEMA Rating
1, 12, 3R, 4, 4X
Color
Red
Basic Material
Plastic
For Use With
Mfr. No. 9001KR25 and 9001SKR25
IP Rating
IP66
Connection Type
Screw-On
Accessory / Separate Part Category
spare parts
Accessory / Separate Part Destination
push-button
Cap/Operator Or Lens Colour
red
Provided Equipment
screw set
Product Or Component Type
mushroom button
Accessory / Separate Part Type
mushroom knob
Compatible with Series
9001K, 9001SK
Head Style
Mushroom Head
Compatible Operator Illumination
Non-Illuminated
Compatible with Brand
Square D
Compatible with Manufacturer Model Number
9001KR25, 9001SKR25
Compatible Manufacturer Part Number
9001KR25, 9001SKR25
Compatible Manufacturer Model Number
9001KR25, 9001SKR25
Compatible with Manufacturer Model No.
9001KR25, 9001SKR25
Compatible with Mfr. Model No.
9001KR25, 9001SKR25
For Use with Mfr Model Number
9001KR25, 9001SKR25
For Use With Mfr. Model Number
9001KR25, 9001SKR25
Compatible Pump Manufacturer Part Number
9001KR25, 9001SKR25
Compatible Mfr. Model Number
9001KR25, 9001SKR25

Description

Mushroom Head, Operator Size 2.25 in dia, Color Red, For Use With Mfr. No. 9001KR25 and 9001SKR25, Size 30 mm, Basic Material Plastic, Non-Illuminated, Head Material Plastic, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards ENVPEP121006EN, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.