Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Combination Starter, NEMA, 120V AC

  • Mfr # 8538SCASP6

  • Zoro # G910442225


product price: $2,656.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
1
Auxiliary Contact Form
2NO/2NC
Short Circuit Protection
Fusible Disconnect
Operator
Selector Switch
Trip Class
10/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8538SCASP6
Zoro #
G910442225
UPC #
785901875543
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Height
24 in
Overall Width
9.5 in
Overall Depth
8.34 in

Details

Item
NEMA Combination Starter
Auxiliary Contact Form
2NO/2NC
Short Circuit Protection
Fusible Disconnect
Operator
Selector Switch
Trip Class
10/20
Operator Function
Hand/Off/Auto
Number of Poles
3
Standards
CSA, UL Listed
Number of Auxillary Contacts
4
Minimum Overload Relay Current Setting
6 A
Includes Pilot Light
Yes
NEMA Enclosure Rating
3R
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
18 A
NEMA Enclosure Material
Steel
Reversing Capability
Non-Reversing
Overload Protection Type
Electronic
Coil Voltage
110/120V AC
Starter Style
NEMA
Includes Auxiliary Contacts
Yes
For Fuse Class
Class H, Class K
Phase
Three
Series
8538
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 600V AC
10 hp
Maximum Voltage Rating
600V AC
Current AC
27 A
Includes Control Transformer
No
Terminal Connection Type
Screw Clamp Terminals

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 2NO/2NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20, Horsepower @ Three Phase - 208V AC Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.