Zoro Homepage

Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd

  • Mfr # 9001KS11K1

  • Zoro # G2344142


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS11K1
Zoro #
G2344142
UPC #
785901913610
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Keyed Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained
Operator Head Material
Metal
Cam
E
Operator Color
Chrome
Color
Chrome
NEMA Rating
12, 13, 3, 3R, 4
Bezel Material
Metal
Position
2
Key Removal
Left
Bezel Color
Chrome
Switch Operation @ Position A
XO
Switch Operation @ Position B
OX
Switch Operation @ Position D
No Fourth Position
Includes
Key
IP Rating
IP66
Switch Operation @ Position C
No Third Position
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508
Key Number
E10
Series
9001K
Product Or Component Type
head for key selector switch
Operator Profile
key switch
Overvoltage Category
class II IEC 61140
Ambient Air Temperature For Operation
-25-70°C
Shock Resistance
50 gn IEC 60068-2-27
Device Short Name
9001K
Product Certifications
UL 508 || NEMA
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Cam Profile
5
Ambient Air Temperature For Storage
-40-70°C
Key Withdrawal Position
left
Ip Degree Of Protection
IP66 IEC 60529
Protective Treatment
TC
Operator Position Information
2 positions
Contacts Type And Composition
without contact block
Type Of Keylock
E10
Device Presentation
basic element
Mechanical Durability
500000 cycles
Product Compatibility
9001KA1 side 1 or 2 || 9001KA2 side 1 or 2
Shape Of Signaling Unit Head
octagonal
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Number of Positions
2
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Key Removal Position
Left
Operator Head Color
Chrome
Includes Operator Key
Key Included
Operator Illumination
Non-Illuminated
Switch Function @ 3rd Position
No Third Position
Hazardous Location Specification
Not Rated
Operator Head Type
Keyed

Description

30mm push button range is robust and offers long term reliability in heavy duty industrial applications and extreme environments. The 9001K operator have a metal operator base and the 9001SK operators have a plastic base. This very broad line of push button operators includes push buttons, emergency stop mushroom head push buttons, selector switches, key operated switches, and operators with potentiometers. Also includes pilot lights (LED, incandescent and neon), joystick controllers, wobble stick operators, and operators with multiple functions. These operators can be purchased as complete operators or as subassemblies that can be assembled by the user to meet specific requirements. The 9001 K metal 30mm push buttons are automatic selfgrounding operators requiring no additional wiring and are ABS Certified. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents. Contact blocks have terminal screw shipped back out to speed wiring and has a very large variety of accessories. Some operators have super bright LEDs for high visibility. These operators are IP 66, NEMA 4 rated (heavy duty, oil tight, water proof and dust tight without requiring boots). The 9001SK operators are also NEMA 4X corrosion resistant. The 9001K and 9001SK 30mm push button operators conforms to IEC, UL, CSA, EN and NOM standards. They are CE marked. 30mm Push Buttons are used in the automotive, machine tool, crane and hoist, food and beverage, industrial applications, material handling, petrochemical, wastewater treatment, metallurgy and many more industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.