Non-Reversing, 1NC/1NO, 24V, 48V-72V, 110V-240V AC & 110V-220V DC, 3 P, Screw Clamp
Mfr # LUB120
Zoro # G0561858
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V, 48V-72V, 110V-240V AC & 110V-220V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LUB120
Zoro #
G0561858
UPC #
785901222255
Country of Origin
Mexico
Dimensions
Overall Width
45 mm
Overall Depth
126 mm
Overall Height
154 mm
Description
Screw Cla Base 12A Without Terminations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.